Nacogdoches |
36 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Sylvania |
Catalog Number |
S8122 |
FP54850H0EC0 |
Manufacturer Number |
S8122 |
FP54/850/HO/ECO |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923081224 |
00046135209499 |
Weight per package |
0.28 (lbs/each) |
0.27 (lbs/each) |
Description |
S8122 54W T5 Ho 48" 50K Min Bi Pin
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 H Average Life, 5000 K, Natural Light, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
|
FP54850H0EC0 48" 54W T5HO 5000K Fluorescent Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 5000K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.42 (Each) |
$5.08 (Each) |
Carton/Reel |
$176.80 (40 Each) |
$5.08 (1 Each) |
Standard Packaging/Reel |
$176.80 (40 Each) |
$203.20 (40 Each) |
|
amperage rating |
- |
Ballast Dependent |
Lamp Type |
- |
PROGRAMMED RAPID START |
Shape |
T5 |
T5 |
Voltage Rating |
- |
Ballast Dependent |
Wattage |
54 W |
54 |
|
Base Type |
Miniature Bi-Pin |
Miniature 2 Pin |
Color |
Natural Light |
- |
Color Rendering Index |
82 |
85 |
color rendering index (cri) |
85 |
85 |
color temperature |
5000 |
50000 K |
Finish |
- |
Phosphor Coated |
|
Diameter |
0.63 in |
1.67 in |
Length |
48 in |
4 ft;48 in |
|
Description |
54W T5 HO 48" 50K MIN BI PIN |
48" 54W T5HO 5000K FLUORESCENT LAMP |
extra long description |
SATCO S8122 F54T5/850/HO/ENV |
SYL FP54/850/HO/ECO/20949 FP54850HO |
Long Description |
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 82, 24000 h Average Life, 5000 k, Natural Light, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length |
54W, T5 PENTRON high output (HO) fluorescent lamp, 5000K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
Product Type |
F54T5/850/Ho/Env |
FP54850HOECO 40/CS 1/Sku |
Short Description |
Fluorescent Lamp, Miniature Bi Pin, T5, 82 CRI, 54 W |
Fluorescent Lamp, Miniature 2 Pin, T5HO, 85 CRI, 54 W |
Special Features |
- |
COOL WHITE |
|
ANSI Ballast Code |
- |
C78.81 – 2001 |
average life |
24000 h |
40000 h |
Base |
Miniature Bi Pin |
Miniature Bipin |
beam angle |
- |
Universal |
Brightness (Lumens) |
5000 lm |
4450 lm @ 77 °F;5000 lm @ 95 °F |
bulb shape |
T5 |
T5HO |
lumens |
5k |
4375 Initial Lumens at 25 Degrees C |
Maximum Operating Temperature |
- |
77 °F;95 °F |
package quantity |
1 CT;40 PK |
40 CA |
Standards Met |
RoHS Compliant;TCLP compliant |
- |
start type |
- |
Programmed Rapid Start |
total harmonic distortion |
- |
Ballast Dependent |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
Sylvania-Ledvance |
Manufacturers Part Number |
S8122 |
FP54/850/HO/ECO/20949 |
sub brand |
Hygrade |
OSRAM SYLVANIA |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T5 HO High Performance Lamps |
FLUORESCENT |
|
|
Application |
- |
High Bay Fixture;Indirect Luminaire;Security Lighting;Signage |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |
ANSI C78.81 - 2001 |