Nacogdoches |
7 |
3 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S6676 |
F96T12CWH0CT |
Manufacturer Number |
N/A |
F96T12/CW/HO/CT |
Category |
Unassigned
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
High Volume Fluorescents
|
High Volume Fluorescents
|
UNSPSC |
-
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
046135251290 |
00043168119184 |
Weight per package |
0 |
1.32 (lbs/each) |
Description |
S6676 110W T12 Ho 96" 42K Recessed Double Contact Ho/Vho
|
F96T12CWH0CT 110W T12 96" Cool White Cold Temp Ho 62 Cri R17D
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 H Average Life, 4100 K, Cool White, 800 Ma, 110 W, 3710 LM Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 In Diameter, 48.0 In Length, Instant;Rapid, 1.3 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.31 (Each) |
$14.68 (Each) |
Carton/Reel |
$229.65 (15 Each) |
$14.68 (1 Each) |
Standard Packaging/Reel |
$229.65 (15 Each) |
$220.20 (15 Each) |
|
Current Rating |
- |
800 mA |
Wattage |
- |
110.0 |
|
Base Type |
- |
R17D Recessed Double Contact |
Color |
- |
Cool White |
Color Rendering Index |
- |
60 |
color rendering index (cri) |
- |
60.0 |
color temperature |
- |
4100 k |
Finish |
- |
Shatter Resistant Coated |
Housing Material |
- |
Soda Lime |
|
Diameter |
- |
1.5 |
Length |
- |
48.0 in |
|
Description |
110W T12 HO 96" 42K RECESSED DOUBLE CONTACT HO/VHO |
110W T12 96" COOL WHITE COLD TEMP HO 62 CRI R17D |
extra long description |
- |
GEL F96T12/CW/HO/CT 11918 FLUORESCE |
Long Description |
- |
Fluorescent Lamp, R17D Recessed Double Contact Base, T12 Bulb Shape, 60, 12000 h Average Life, 4100 k, Cool White, 800 mA, 110 W, 3710 lm Brightness (Lumens), Soda Lime Housing Material, Shatter Resistant Coated, 1.5 in Diameter, 48.0 in Length, Instant;Rapid, 1.3 lb/EA |
Product Type |
- |
11918 Fluorescent |
Short Description |
- |
Fluorescent Lamp, R17D Recessed Double Contact, T12, 60 CRI, 110 W |
|
average life |
- |
12000 h |
Base |
- |
Recessed Double Contact (R17d) |
Brightness (Lumens) |
- |
3710 lm |
bulb shape |
- |
T12 |
GREEN CERTIFICATION |
- |
Yes |
lumens |
- |
8900.0 |
package quantity |
- |
12 CA |
start type |
- |
Instant Start;Rapid Start |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
- |
F96T12/CW/HO/CT |
|
Category Description |
HIGH VOLUME FLUORESCENTS |
HIGH VOLUME FLUORESCENTS |