Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Ge Current, A Daintree Company |
Catalog Number |
S6549 |
F40T8SPX41 |
Manufacturer Number |
FO40/841/XP/ECO3/21916 |
F40T8SPX41 |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135219160 |
00043168226622 |
Weight per package |
0.5 (lbs/each) |
0.654 (lbs/each) |
Description |
S6549 40W T8 60" 41K Medium Bi-Pin Base 82cri
FO40841XPECO3 30/CS 1/Sku
|
F40T8SPX41 *Delisted* 40W T8 60" 41K Med Bi-Pin 84 Cri Fluor
Fluorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 84, 20000 H Average Life, 4100 K, 40 W, 3725 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 60 In Length, Rapid, +10 °C Operating Temperature, 0.654 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.89 (Each) |
$12.17 (Each) |
Carton/Reel |
$416.70 (30 Each) |
$12.17 (1 Each) |
Standard Packaging/Reel |
$416.70 (30 Each) |
$292.08 (24 Each) |
|
Initial Intensity |
3750 Lumen at 25 Deg C |
- |
Wattage |
40 Watt |
40.0 |
|
Base Type |
Medium Bi-Pin |
Medium Bi-Pin (G13) |
Color Rendering Index |
85 |
84 |
color rendering index (cri) |
- |
84.0 |
color temperature |
- |
4100 k |
Color Temperature in Kelvin |
4100 |
- |
Housing Material |
- |
Soda Lime |
Style |
Rare Earth Phosphor, OCTRON XP 800 |
- |
|
Diameter |
- |
1.0 in |
Length |
- |
60 in |
|
Additional Information |
RoHS Compliant; Lead-Free; Maximum Overall Length 59.61 Inch; Overall Diameter 1 Inch; Application Healthcare, Industrial, Office, Retail, School; Applicable Standard ANSI C78.81 |
- |
Commodity Description |
LINEAR FLUORESCENT STRAIGHT LAMPS |
- |
Description |
40W T8 60" 41K MEDIUM BI-PIN BASE 82CRI |
*DELISTED* 40W T8 60" 41K MED BI-PIN 84 CRI FLUOR |
extra long description |
INSTANT/RAPID START, ELECTRONIC BALLAST TYPE; 60 INCH NOMINAL LENGTH; 1 PER PACK, 30 PER CARTON STANDARD PACKAGE; 40 WATT WATTAGE; COOL WHITE STYLE; G13 MEDIUM BI-PIN BASE TYPE; 24000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 4100; 82 COLOR RENDERING INDEX; 3650 LUMEN INITIAL INTENSITY; ROHS COMPLIANT; BEAM SPREAD 360 DEGREE; OVERALL DIMENSION 1 INCH DIAMETER X 59.63 INCH LENGTH; FINISH FROSTED; APPLICATION COMMERCIAL, RESIDENTIAL |
GEL F40T8/SPX41 22662 SLIM LINE / F |
Long Description |
FO40841XPECO3 30/CS 1/SKU |
FLuorescent Lamp, Medium Bi-Pin (G13) Base, T8 Bulb Shape, 84, 20000 h Average Life, 4100 k, 40 W, 3725 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 60 in Length, Rapid, +10 °C Operating Temperature, 0.654 lb/EA |
Product Type |
Linear Fluorescent Lamp |
22662 Slim Line / F20 |
Short Description |
- |
FLuorescent Lamp, Medium Bi-Pin (G13), T8, 84 CRI, 40 W |
|
average life |
- |
20000 h |
Base |
- |
Medium Bi-Pin (G13) |
Brightness (Lumens) |
- |
3725 lm |
bulb shape |
- |
T8 |
lumens |
- |
3725.0 |
Minimum Operating Temperature |
- |
+10 °C |
Nominal Length |
60 INCH |
- |
package quantity |
- |
24 CA |
start type |
- |
Rapid Start |
|
Brand |
SYLVANIA |
GE Current |
Manufacturers Part Number |
FO40/841/XP/ECO3/21916 |
F40T8/SPX41 |
Model |
F040 |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
Extended Performance, Instant/Rapid Start |
- |
|
Standard Package |
30 |
- |
Weight |
- |
0.654 lb/EA |