Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Osram Sylvania |
Catalog Number |
S5878 |
M400PSU |
Manufacturer Number |
S5878 |
M400/PS/U |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
-
|
UPC/EAN/GTIN |
00045923058783 |
046135643217 |
Weight per package |
0.75 (lbs/each) |
1.18 (lbs/each) |
Description |
S5878 400W PSMH ED28 M155 Lamp
Hid Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-9/16 In Diameter, Burn Position: Universal
|
M400PSU 400W Pulse Start Lamp MH
Metal Halide Lamp, Metal Halide; 400 W; Shape Designation BT37; E39 Mogul Base; Clear Color; Ansi Code/Ballast M155/S, Pulse Start; Initial Intensity 31000 Lumen (Horizontal), 36000 Lumen (Vertical); Color Rendering Index 65; Color Temperature 4000 K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.69 (Each) |
$42.55 (Each) |
Carton/Reel |
$23.69 (1 Each) |
$42.55 (1 Each) |
Standard Packaging/Reel |
$23.69 (1 Each) |
$255.30 (6 Each) |
|
Initial Intensity |
- |
31000 LUMEN (HORIZONTAL), 36000 LUMEN (VERTICAL) |
Shape |
ED28 |
- |
Wattage |
400 |
400 W |
|
Base Type |
- |
E39 Mogul |
Color |
White |
Clear |
Color Rendering Index |
- |
65 DEG C |
color rendering index (cri) |
65 |
- |
color temperature |
4200 |
- |
Color Temperature in Kelvin |
- |
4000 K |
Finish |
Clear |
- |
|
Diameter |
3.56 |
- |
Length |
8.31 |
- |
Overall Length |
- |
11.5 INCH |
|
Commodity Description |
- |
MERCURY VAPOR & QUARTZ LAMPS |
Description |
400W PSMH ED28 M155 LAMP |
400W PULSE START LAMP MH |
extra long description |
SATCO S5878 MS400/ED28/U/PS |
- |
Long Description |
HID Metal Halide Lamp, Designation: MS400/ED28/PS/U/4K, 400 WTT, ED28 Shape, E39 Mogul Base, Clear, 20000 HR, Lumens: 44000 LM Initial, 4200 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-9/16 IN Diameter, Burn Position: Universal |
METAL HALIDE LAMP, METAL HALIDE; 400 W; SHAPE DESIGNATION BT37; E39 MOGUL BASE; CLEAR COLOR; ANSI CODE/BALLAST M155/S, PULSE START; INITIAL INTENSITY 31000 LUMEN (HORIZONTAL), 36000 LUMEN (VERTICAL); COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4000 K |
Product Type |
MS400/ED28/U/PS |
Metal Halide Lamp |
|
ANSI Code/Ballast |
- |
M155/S, PULSE START |
average life |
20000 |
- |
Base |
Mogul |
- |
lumens |
44k |
- |
Operating Position |
Universal |
Universal |
Overall Length in inch |
- |
11.5 in |
start type |
PULSE START |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
OSRAM SYLVANIA INC. |
Manufacturers Part Number |
S5878 |
M400/PS/U |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
METAL HALIDE |
|
|
Application |
- |
Enclosed Fixture |
standard |
RoHS Compliant |