Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Osram Sylvania |
Catalog Number |
S5839 |
M250CU |
Manufacturer Number |
S5839 |
M250/C/U |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Unassigned
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
-
|
UPC/EAN/GTIN |
00045923058394 |
046135644580 |
Weight per package |
0.55 (lbs/each) |
5 (lbs/each) |
Description |
S5839 250W Metal Haylide W/ Pulse Sart Open Rated
Hid Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 Deg K Color Temperature, Cool White 65 Cri, 8-5/16 In Length, 3-1/2 In Diameter, Burn Position: Universal
|
M250CU 250W BT28 MH E39BASE Coated 38K
Metal Halide Lamp, 250 W; Shape Designation BT28; E39 Mogul Base; Coated; Ansi Code/Ballast M58/E; Initial Intensity 19500 Lumen (Horizontal), 21500 Lumen (Vertical); Color Rendering Index 70; Color Temperature 3800 K; Operating Position Universal
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.99 (Each) |
$0.00 (Each) |
Carton/Reel |
$29.99 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$29.99 (1 Each) |
$0.00 (6 Each) |
|
Initial Intensity |
- |
19500 LUMEN (HORIZONTAL), 21500 LUMEN (VERTICAL) |
Shape |
ED28 |
- |
Wattage |
250 |
250 W |
|
Base Type |
- |
E39 Mogul |
Color |
White |
COATED |
Color Rendering Index |
- |
01816 |
color rendering index (cri) |
65 |
- |
color temperature |
4000 |
- |
Color Temperature in Kelvin |
- |
TC 217 SC |
Finish |
Clear |
- |
|
Diameter |
3.50 |
- |
Length |
8.31 |
- |
|
Commodity Description |
- |
Lamps - High Intensity Discharge (Mercury Vapor/Quartz) |
Description |
250W METAL HAYLIDE W/ PULSE SART OPEN RATED |
250W BT28 MH E39BASE COATED 38K |
extra long description |
SATCO S5839 MS250/ED28/PS/U/4K MOG |
- |
Long Description |
HID Metal Halide Lamp, Designation: MS250/ED28/PS/U/4K, 250 WTT, ED28 Shape, E39 Mogul Base, Clear, 15000 HR, Lumens: 25000 LM Initial, 4000 DEG K Color Temperature, Cool White 65 CRI, 8-5/16 IN Length, 3-1/2 IN Diameter, Burn Position: Universal |
METAL HALIDE LAMP, 250 W; SHAPE DESIGNATION BT28; E39 MOGUL BASE; COATED; ANSI CODE/BALLAST M58/E; INITIAL INTENSITY 19500 LUMEN (HORIZONTAL), 21500 LUMEN (VERTICAL); COLOR RENDERING INDEX 70; COLOR TEMPERATURE 3800 K; OPERATING POSITION UNIVERSAL |
Product Type |
MS250/ED28/PS/U/4K Mog |
Metal Halide Lamp |
|
ANSI Code/Ballast |
- |
M58/E |
average life |
15000 |
- |
Base |
Mogul |
- |
lumens |
25k |
- |
Operating Position |
Universal |
Universal |
start type |
PULSE START |
- |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
OSRAM SYLVANIA INC. |
Manufacturers Part Number |
S5839 |
M250/C/U |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
METAL HALIDE |
METAL HALIDE |
|
|
standard |
RoHS Compliant |
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
Call nearest store for Item Price
|