Item Comparison: S49390, S29390

Item

S49390 - 18W Led Hid RPLCMT 50K Med Base 2484LM - Satco

S49390
18W Led Hid RPLCMT 50K Med Base 2484LM

$25.18 Each

$25.18 (1 Each)

QTY:
Each
Add
S29390 - 18W Led Hid RPLCMT 50K 1P - Satco

S29390
18W Led Hid RPLCMT 50K 1P

$52.1699 Each

$52.17 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 81 0
Vendor Satco Satco
Catalog Number S49390 S29390
Manufacturer Number S49390 S29390
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00045923493904 00045923293900
Weight per package 0.946 (lbs/each) 1.21 (lbs/each)
Description S49390 18W Led Hid RPLCMT 50K Med Base 2484LM
18 Watt Led Hid Replacement - 80 Cri - 5000K - Medium Base - Economy Hi-Pro
S29390 18W Led Hid RPLCMT 50K 1P
Led Hid Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2400 LM Brightness (Lumens), 18 W, 100 to 277 V Ac, White, 50000 H Average Life, Medium Base, Non Dimmable, 2.75 In Diameter, 6.78 In Height, 5 Yr Warranty, 1.04 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $25.18 (Each) $52.17 (Each)
Carton/Reel $25.18 (1 Each) $52.17 (1 Each)
Standard Packaging/Reel $25.18 (1 Each) $52.17 (1 Each)
connection - Medium
Shape Corncob Corncab
Voltage Rating - 100 to 277 V ac
Wattage - 18 W
Base Type - Medium
Color - White
color temperature - 5000 k
Finish white white
Diameter - 2.75 in
Height - 6.78 in
Size 5.45 MOL: 6.78, MOL: 2.75
Description 18W LED HID RPLCMT 50K MED BASE 2484LM 18W LED HID RPLCMT 50K 1P
extra long description SATCO S49390 18W/LED/HP/850/100-277 -
Long Description 18 Watt LED HID Replacement - 80 CRI - 5000K - Medium Base - Economy Hi-Pro LED HID Lamp, Corncab Shape, 300 ° Beam Angle, 5000 K, 2400 lm Brightness (Lumens), 18 W, 100 to 277 V ac, White, 50000 h Average Life, Medium Base, Non Dimmable, 2.75 in Diameter, 6.78 in Height, 5 yr Warranty, 1.04 lb
Product Type 18W/Led/HP/850/100-277V/E26 18W/Led/Hid/5000K/100-277V/E26
Short Description - LED HID Lamp, 5000K, 2400 lm, 18W, 100 to 277VAC
Special Features Lawful for sale in California ; Lumens: 2484 ; CCT: 5000K ; Color Temperature: Natural Light ; Dimmable: Non-Dimmable ; Lamp Appearance: Clear ; MOL: 5.45 in. ; MOD: 2.39 in. ; Weight: 0.73 lb. ; Warranty: 3 Year Limited ; Brand: Hi-Pro ; Enclosure Rating: Enclosed Rated Lamp ; FCC Compliant: Yes ; Ballasting Requirements: Ballast Bypass ; HID Equivalent: 70W ; Indoor/Outdoor: Indoor and Outdoor ; IP Rating: IP65 ; Lamp Ballast: Type B ; Mounting: Base Up, Base Down, or Horizontal ; Operating Temperature: Burning Position: Universal ; CEC: TBD ; Dimmable: Non-Dimmable ; Minimum Compartment Size: Width 6 in. Length 6 in. Depth 8.5 in. ; Operating Temp: -20C (-4F) to a maximum of +40C (+104F) ; Temperature (K): 5000 ; Color Temperature: Natural Light ; 300 degree beam spread ; Incandescent Equivalence: 120 ; Fluorescent Equivalence: 32 ; 5 Year Limited Warranty
average life 35000 50000 h
Base Medium -
beam angle 300 300 °
Brightness (Lumens) - 2400 lm
Fixture Type - Corncob Lamp
lumens - 2.4k
package quantity - 1 ct
Standards Met - cULus Listed
Warranty - 5 yr
Brand Satco Satco
Manufacturers Part Number S49390 S29390
sub brand - Satco
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Type Corncob LED HID Replacement
Manufacturer Status - Inactive
Weight - 1.04 lb
Application - Damp Location
standard cULus Classified - cULus Listed cULus Listed Damp
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat