Item Comparison: S21267, S8839

Item

S21267 - 4B11/Led/940/CL/120V/E12 - Satco

S21267
4B11/Led/940/CL/120V/E12

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
S8839 - 4W CTC/Led/40K/CL/120V - Satco

S8839
4W CTC/Led/40K/CL/120V

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 147 33
Vendor Satco Satco
Catalog Number S21267 S8839
Manufacturer Number S21267 S8839
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification Led Decorative C, Ca, F, G Shape Lamps N/A
UNSPSC N/A N/A
UPC/EAN/GTIN 00045923205828 00045923088391
Weight per package 0.07 (lbs/each) 0.09 (lbs/each)
Description S21267 4B11/Led/940/CL/120V/E12
4 Watt B11 Led Lamp - Clear - Candelabra Base - 90 Cri - 4000K - 120 Volts
S8839 4W CTC/Led/40K/CL/120V
Satco S8839 4W CTC/Led/40K/CL/120V
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.00 (Each) $0.00 (Each)
Carton/Reel $0.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $0.00 (1 Each) $0.00 (1 Each)
Shape B11 C11
Voltage Rating - 120
Wattage - 4
color temperature - 4000
Finish Clear -
Diameter - 1.38
Length - 3.88
Size 3.4 -
Description 4B11/LED/940/CL/120V/E12 4W CTC/LED/40K/CL/120V
extra long description SATCO S21267 4B11/LED/940/CL/120V/E -
Long Description 4 Watt B11 LED Lamp - Clear - Candelabra Base - 90 CRI - 4000K - 120 Volts SATCO S8839 4W CTC/LED/40K/CL/120V
Product Type 4B11/Led/940/CL/120V/E12 4W CTC/Led/40K/CL/120V
Special Features Lawful for sale in California ; Warranty: 3 Year Limited ; Lumens: 350 ; CCT: 4000K ; Color Temperature: Cool White ; Energy Star: Yes ; Dimmable: Yes-Dimmable ; Enclosure Rated: Yes ; FCC Compliant: Yes ; Incandescent Equivalent: 40W ; Material: Glass ; NSF Approved: No ; Frequency: 60 Hz ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) ; Power Factor: >0.7 ; R9 Value: 62 ; Location Rating: Wet Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus - Damp ; SDS Class: LED_Lamp ; 3 Year Limited Warranty ; Enclosed fixture rated: Yes ; Cool white color temperature ; Incandescent equivalent: 40 Watts
average life 15000 15000
Base Candelabra Candelabra
beam angle 300 360
dimmable - Yes
lumens - 350
Warranty - 3 Year Limited
Brand Satco Satco
Manufacturers Part Number S21267 S8839
sub brand - Satco
Category Description LED DECORATIVE C, CA, F, G SHAPE LAMPS Fuses & Fuse Accessories
Type B11 LED Filament
Manufacturer Status - Inactive
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
standard cETLus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat