Item Comparison: S21228, S8849

Item

S21228 - 4.5G25/CL/Led/E26/40K/120V - Satco

S21228
4.5G25/CL/Led/E26/40K/120V

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
S8849 - 4.5G25/CL/Led/E26/40K/120V - Satco

S8849
4.5G25/CL/Led/E26/40K/120V

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Satco Satco
Catalog Number S21228 S8849
Manufacturer Number N/A S8849
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification Led A-Line Shape Lamps N/A
UNSPSC - N/A
UPC/EAN/GTIN N/A 00045923088490
Weight per package 0.26 (lbs/each) 0.26 (lbs/each)
Description S21228 4.5G25/CL/Led/E26/40K/120V
S8849 4.5G25/CL/Led/E26/40K/120V
Satco S8849 4.5G25/CL/Led/E26/40K/1
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.00 (Each) $0.00 (Each)
Carton/Reel $0.00 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $0.00 (1 Each) $0.00 (1 Each)
Shape - G25
Voltage Rating - 120
Wattage - 5
color temperature - 4000
Diameter - 3.13
Length - 4.38
Description 4.5G25/CL/LED/E26/40K/120V 4.5G25/CL/LED/E26/40K/120V
Long Description - SATCO S8849 4.5G25/CL/LED/E26/40K/1
Product Type - 4.5G25/CL/Led/E26/40K/120V
Special Features - Operating Temp: -20C (-4F) to a maximum of +45C (+113F) ; Safety Listing: cULus - Damp ; SDS Class: LED_Lamp ; 3 Year Limited Warranty ; Enclosed fixture rated: Yes ; Cool white color temperature ; Incandescent equivalent: 40 Watts
average life - 15000
Base - Medium
beam angle - 360
dimmable - Yes
lumens - 450
Warranty - 3 Year Limited
Brand Satco Satco
Manufacturers Part Number - S8849
sub brand - Satco
Category Description LED A-LINE SHAPE LAMPS Fuses & Fuse Accessories
Type - LED Filament
Manufacturer Status - Inactive
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat