Item Comparison: S1174WSP, 272

Item

S1174WSP - 4" Lampholder Keyless 660W 250V Plas WH - Eaton

S1174WSP
4" Lampholder Keyless 660W 250V Plas WH

$2.76 Each

$110.40 (40 Each)

QTY:
Each
Add
272 - Invert-A-Cap Marking Paint - Flourescent Orange - LH Dottie

272
Invert-A-Cap Marking Paint - Flourescent Orange

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 50 0
All Stores 8,880 10
Vendor Eaton LH Dottie
Catalog Number S1174WSP 272
Manufacturer Number S1174W-SP 272
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Enhanced Commodity Codes - Tools & Testers
Classification Miscellaneous Residential Devices Aerosols
UNSPSC 39111803 - Lamp sockets 31211513 - Marking paint
UPC/EAN/GTIN 00032664752049 00088193002728
Weight per package 0.21 (lbs/each) 0.0875 (lbs/each)
Description S1174WSP 4" Lampholder Keyless 660W 250V Plas WH
Outlet Box Lampholder, 250 V Ac, White, Plastic, 600 (Lamp) W, 16 In Wire Lead Terminal, Ceiling Mount, 1.417 In Length, #16 Awg Wire Size
272 Invert-A-Cap Marking Paint - Flourescent Orange
Marking Paint, Construction;Marking Application, Fluorescent Orange Color, Aliphatic Petroleum Distillates;Hexane;Hydrocarbon Propellant Composition, 16 Oz Container Capacity, Aerosol Can Container Type, -18°C;0°F Flash Point, Made In Usa, Hydrocarbon Odor Odor, 12 CT Package Quantity, Gas Physical Form
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.76 (Each) $0.00 (Each)
Carton/Reel $2.76 (1 Each) $0.00 (12 Each)
Standard Packaging/Reel $110.40 (40 Each) $0.00 (12 Each)
Material Plastic -
Terminal Type 16 in Wire Lead -
Voltage Rating 250 V ac -
Wire Size #16 AWG -
Color White Fluorescent Orange
Color Family - Orange
Length 1.417 in -
Size - 16
Description 4" LAMPHOLDER KEYLESS 660W 250V PLAS WH INVERT-A-CAP MARKING PAINT - FLOURESCENT ORANGE
extra long description EWD S1174W-SP 4" Lampholder Keyless -
Features Keyless Plastic Ceiling Lampholders are molded of high-temperature, thermoset plastic to reduce breakage. Mounts on 4" (101.6mm) outlet boxes with breakout for 3.25" (82.55mm) box mounting. Leads are 6" (152.4mm) 105°C insulated stranded #16, stripped 0.75" (19.05mm). Pull chain devices include ball chain, 3' (0.91m) of cord, connector and endbell. Top wire versions have terminal screws backed out — ready for wiring — without removing interior. Push wire terminals are top wired with two push-in terminals a -
Long Description Outlet Box Lampholder, 250 V ac, White, Plastic, 600 (Lamp) W, 16 in Wire Lead Terminal, Ceiling Mount, 1.417 in Length, #16 AWG Wire Size Marking Paint, Construction;Marking Application, Fluorescent Orange Color, Aliphatic Petroleum Distillates;Hexane;Hydrocarbon Propellant Composition, 16 oz Container Capacity, Aerosol Can Container Type, -18°C;0°F Flash Point, Made in USA, Hydrocarbon Odor Odor, 12 CT Package Quantity, Gas Physical Form
Product Type Outlet Box Lampholder Marking Paint
Short Description 250 VAC, Outlet Box Lampholder, White Marking Paint, Fluorescent Orange, 16 oz, Aerosol Can
Special Features 4.578 Width X 4.578 Height;Wiring Method (4) Top Wire Screws;Keyless Operator;Medium Features: Best Positive Delivery Cut-Off, Non-Clogging Performance
Composition - Hydrocarbon Propellant;Hexane;Aliphatic Petroleum Distillates
Container Capacity - 16 oz
Container Type - Aerosol Can
dimensions 1.4170 IN X 4.5780 IN X 4.5780 IN -
Flash Point - -18°C;0°F
Mounting Type Ceiling Mount -
odor - Hydrocarbon Odor
package quantity 1 ct 12 CT
Physical Form - Gas
Power Rating 600 (Lamp) W -
Standards Met UL Listed;cULus Listed to UL 496, File no. E7430;NOM 426 -
Made in USA - yes
Brand Eaton L.H. Dottie CO.
Manufacturers Part Number S1174W-SP 272
Category Description Miscellaneous residential devices AEROSOLS
Type Lampholder Invert-A-Cap Marking Paint
Manufacturer Status - Inactive
Status - Inactive
Application Commercial Construction;Marking
standard cULus Listed,NAFTA,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat