Item Comparison: S1, 1SHJ

Item

S1 - 1'' S Hook - LH Dottie

S1
1'' S Hook

$0.1909 Each

$19.09 (100 Each)

QTY:
Each
Add
1SHJ - 1" S-Hook Zinc Plated - Peco Fasteners

1SHJ
1" S-Hook Zinc Plated

$0.2119 Each

$508.56 (2400 Each)

QTY:
Each
Add
Nacogdoches 500 0
All Stores 16,400 21,700
Vendor LH Dottie Peco Fasteners
Catalog Number S1 1SHJ
Manufacturer Number S1 1SHJ
Category Screws, Bolts, Staples, Wraps, - Chain & Hooks Screws, Bolts, Staples, Wraps, - Chain & Hooks
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Fasteners
UNSPSC 31162603 - S hooks 31162603 - S hooks
UPC/EAN/GTIN 00781002308058 00705591963986
Weight per package 0.0085 (lbs/each) 0.0061 (lbs/each)
Description S1 1'' S Hook
S-Hook, Steel, Zinc Plated, 1 In Length, 1/4 In Inside, 11 Ga Thickness, 0.74 LB
1SHJ 1" S-Hook Zinc Plated
1" S-Hook Zinc Plated
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.19 (Each) $0.21 (Each)
Carton/Reel $19.09 (100 Each) $21.19 (100 Each)
Standard Packaging/Reel $19.09 (100 Each) $508.56 (2400 Each)
Material Steel Low Carbon Steel
Wire Size 11 -
Finish Zinc Plated Zinc Plated
Length 1 in 1 in
Overall Length 1 -
Thickness 11 ga 11 ga
Description 1'' S HOOK 1" S-HOOK ZINC PLATED
extra long description DOTTIE S1 1" S Hooks Zinc Plated PECO 1SHJ 1" S-HOOK ZINC PLATED 963
Features Used to Hang Fixtures Suspended from Chain -
Long Description S-Hook, Steel, Zinc Plated, 1 in Length, 1/4 in Inside, 11 ga Thickness, 0.74 lb 1" S-HOOK ZINC PLATED
Product Type S-Hook S-Hook
Short Description S-Hook, Steel, 1 in S-Hook, Low Carbon Steel, Zinc Plzted, 1 in
Special Features Features: Used to Hang Fixtures Suspended from Chain -
eye diameter 1/4 -
Inside Diameter 1/4 in -
opening size 3/16 -
package quantity 100 PK 100 JR
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number S1 1SHJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps FASTENERS
Type S-Hook -
minimum qty 100 100
Weight 0.74 lb 0.61 lb
Application For Used To Hang Fixtures Suspended From Chain -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat