Nacogdoches |
8,000 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
RX102WG250 |
RX102WG2500 |
Manufacturer Number |
28829055 |
28829007 |
Category |
Non-Metallic Cable -
NM-B - NMD90
|
Non-Metallic Cable -
NM-B - NMD90
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
26121517 - Copper wire
|
UPC/EAN/GTIN |
00032886163104 |
00032886160332 |
Weight per package |
0.124 (lbs/ft) |
0.124 (lbs/ft) |
Description |
RX102WG250 10/2 WG Romex-250'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
|
RX102WG2500 10/2 WG Romex-2500'
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. Simpull Jacket Designed For Easier Pulling.
|
|
Minimum Order QTY |
250 |
2,500 |
Unit/Foot |
$0.90 (Foot) |
$0.91 (Foot) |
Carton/Reel |
$225.21 (250 Feet) |
$2,275.48 (2500 Feet) |
Standard Packaging/Reel |
$225.21 (250 Feet) |
$2,275.48 (2500 Feet) |
|
Conductor Size |
#10 AWG |
10 |
Current Rating |
30 A |
- |
Number of Conductors |
2 |
3 |
Voltage Rating |
600 V |
600 |
|
Color |
Black;White |
Orange |
Conductor Material |
Annealed Copper |
CU |
Insulation Material |
PVC |
PVC |
Jacket Material |
Nylon |
PVC |
|
Length |
2099 |
2099 |
Overall Length |
250 ft |
- |
|
Additional Information |
Easy Pulling |
- |
Description |
10/2 WG ROMEX-250' |
10/2 WG ROMEX-2500' |
extra long description |
SWC 28829055 NMB 10/2 G 250C |
SWC 28829007 NMB 10/2 G 2500R |
Features |
Southwire Romex(R) Brand SIMpull(R) NM-B cable is manufactured as 2, 3, or 4 conductor cable, with a bare ground wire. Copper conductors are annealed (soft) copper. Stranded conductors are compressed stranded. Conductor insulation is 90°C-rated polyvinyl chloride (PVC), nylon jacketed. Romex(R) Brand SIMpull(R) NM-B cable is designed for easier pulling, resulting in easier installation. The cable jacket is color-coded for quick size identification;White - 14 AWG, Yellow - 12 AWG, Orange - 10 AWG, and Black |
- |
Long Description |
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. |
Nonmetallic-Sheathed Cable. 600 Volt. Copper Conductors. Color-Coded Jacket. SIMpull Jacket Designed for Easier Pulling. |
Product Type |
Nonmetallic Sheathed Cable |
NMB 10/2 G 2500R |
Short Description |
Nonmetallic Sheathed Cable, Solid, 10/3 AWG with ground, 250 ft |
- |
similar brands |
Romex® |
Romex® |
|
Insulation Thickness |
24 mil |
- |
Maximum Operating Temperature |
+90 °C |
- |
media |
Yes |
Yes |
Number of Strands |
1 |
- |
outside diameter |
494 x 210 mil |
4936 |
Solid/Strand |
Solid |
- |
Standards Met |
NEC;Federal Specification A-A-59544;UL 83/719 |
- |
strands |
1 |
1 |
|
|
Brand |
Southwire |
Southwire |
Manufacturers Part Number |
28829055 |
28829007 |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
|
|
Package Type |
Coil |
- |
Weight |
124 lb/mft |
- |
|
Application |
Dry Location;Residential |