Item Comparison: SILIC0NEC, RTV10

Item

SILIC0NEC - 10 Ounce Cartridge Silicon Caulk - Clear - Peco Fasteners

SILIC0NEC
10 Ounce Cartridge Silicon Caulk - Clear

$14.70 Each

$176.40 (12 Each)

QTY:
Each
Add
RTV10 - 10.3 Oz Clear RTV Silicone Sealant - LH Dottie

RTV10
10.3 Oz Clear RTV Silicone Sealant

$17.12 Each

$205.44 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 518 547
Vendor Peco Fasteners LH Dottie
Catalog Number SILIC0NEC RTV10
Manufacturer Number SILIC0NEC RTV10
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Adhesives Adhesives
UNSPSC 12352310 - Silicones 12352310 - Silicones
UPC/EAN/GTIN 00705591860049 00781002173656
Weight per package 0.79 (lbs/each) 0.0536 (lbs/each)
Description SILIC0NEC 10 Ounce Cartridge Silicon Caulk - Clear
Clear Silicone Caulk - 10 Ounce Cartridge
RTV10 10.3 Oz Clear RTV Silicone Sealant
RTV Silicone Sealant, 10.1 Oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum Of +450 °F, 9.48 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $14.70 (Each) $17.12 (Each)
Carton/Reel $176.40 (12 Each) $205.44 (12 Each)
Standard Packaging/Reel $176.40 (12 Each) $205.44 (12 Each)
Base Type - Silicone Rubber
Color - Clear
Size 10 10
Description 10 OUNCE CARTRIDGE SILICON CAULK - CLEAR 10.3 OZ CLEAR RTV SILICONE SEALANT
extra long description PECO SILICONEC 10 OZ CARTRIDGE SILI DOTTIE RTV10 10.3 oz. RTV Silicon S
Long Description CLEAR SILICONE CAULK - 10 OUNCE CARTRIDGE RTV Silicone Sealant, 10.1 oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum of +450 °F, 9.48 lb
Product Type 10 Oz Cartridge Silicon Caulk-CLR 86004 RTV Silicon Sealant
Short Description Silicone Caulk, 10 oz Tube RTV Silicon Sealant, 10.1 oz Cartridge, Clear
Special Features - Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F
Composition Ethyltriacetoxysilane;Methyltriacetoxysilane;Titanium Dioxide;Silica -
Container Capacity 10 oz 10.1 oz
Container Type Tube -
odor Acetic Acid Low Odor
Operating Temperature Range - Maximum of +450 °F
package quantity 12 CA 12 CT
Physical Form Viscous paste -
specific gravity 1.0 to 1.1 -
Standards Met - UL Listed;MA Standards
Made in USA yes -
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number SILICONEC RTV10
Category Description ADHESIVES ADHESIVES
Type - RTV Silicon Sealant
Weight 0.79 lb 9.48 lb
Application - Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood
standard - UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat