Item Comparison: RTV10, 14073

Item

RTV10 - 10.3 Oz Clear RTV Silicone Sealant - LH Dottie

RTV10
10.3 Oz Clear RTV Silicone Sealant

$17.12 Each

$205.44 (12 Each)

QTY:
Each
Add
14073 - 12OZ Cartridge RTV Silicone Sealant - Clear - CRC

14073
12OZ Cartridge RTV Silicone Sealant - Clear

$22.51 Each

$270.12 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 569 679
Vendor LH Dottie CRC
Catalog Number RTV10 14073
Manufacturer Number RTV10 14073
Category Tools - Paint, Chemicals, Etc. Tools - Paint, Chemicals, Etc.
Classification Adhesives Aerosols
UNSPSC 12352310 - Silicones 31201606 - Caulks
UPC/EAN/GTIN 00781002173656 00078254140735
Weight per package 0.0536 (lbs/each) 0.8333 (lbs/each)
Description RTV10 10.3 Oz Clear RTV Silicone Sealant
RTV Silicone Sealant, 10.1 Oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum Of +450 °F, 9.48 LB
14073 12OZ Cartridge RTV Silicone Sealant - Clear
For General-Purpose Sealing, Bonding, Protecting and Waterproofing Applications. Clear Formulation Forms A Barely Visible, Water-Tight Seal. 10.1 FL Oz Cartridge
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.12 (Each) $22.51 (Each)
Carton/Reel $205.44 (12 Each) $22.51 (1 Each)
Standard Packaging/Reel $205.44 (12 Each) $270.12 (12 Each)
Base Type Silicone Rubber -
Color Clear Translucent
Size 10 12
Description 10.3 OZ CLEAR RTV SILICONE SEALANT 12OZ CARTRIDGE RTV SILICONE SEALANT - CLEAR
extra long description DOTTIE RTV10 10.3 oz. RTV Silicon S CRC 14073 RTV Silicone Sealant - Cl
Features - For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal.
Long Description RTV Silicone Sealant, 10.1 oz Cartridge, Silicone Rubber Base, Clear, Low Odor, Maximum of +450 °F, 9.48 lb For general-purpose sealing, bonding, protecting and waterproofing applications. Clear formulation forms a barely visible, water-tight seal. 10.1 Fl Oz Cartridge
Product Type RTV Silicon Sealant RTV Silicone Sealant - Clear 10.1 FL Oz
Short Description RTV Silicon Sealant, 10.1 oz Cartridge, Clear RTV Silicone Sealant, 12 oz Cartridge, Translucent
Special Features Features: Low Odor, Flexible, Non Acetic & Non Corrosive, Non Sagging, Watertight, Withstands Temperatures to 450¦ F Plastic Safe
Bonding Time - 24
Composition - Polydimethylsiloxane, Hydroxy-Terminated;Amorphous Silica;Distillates (petroleum), Hydrotreated Middle;Ethyltriacetoxysilane;Methyltriacetoxysilane;Polydimethylsiloxane
Container Capacity 10.1 oz 12 oz
Dielectric Strength - 550 V/Mil
Flash Point - >212 °F;100 °C
odor Low Odor Acetic Acid
Operating Temperature Range Maximum of +450 °F -70 to +400 °F;-57 to +204.4 °C
package quantity 12 CT 12 per CA;108 CA/PL
Physical Form - Paste
specific gravity - 1.01
Standards Met UL Listed;MA Standards MIL-A-46106 TYPE I, TT-S-00230C TYPE II CLASS B, TT-S-001543A
Temperature Range - -70 to 400
Brand LH DOTTIE CRC Industries, Inc.
Manufacturers Part Number RTV10 14073
Category Description ADHESIVES AEROSOLS
Type RTV Silicon Sealant Clear Silicone Sealant
Weight 9.48 lb 0.83 lb
Application Concrete;Ceramics;Fabric;Glass;Leather;Metal;Plastics;Rubber;Tile;Vinyl;Wood Sealing;Bonding;Protection and Waterproofing In HVAC;Electrical;Construction;Metal Working;Filling Gap Between Mating Part;Gearbox;Pump;Motor and General Gasket Sealing
standard UL Listed Mil-A-46106B, RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat