Item Comparison: TP728, RSL8

Item

TP728 - 4-11/16" SQ CVR (2) Dup RCPT - Eaton

TP728
4-11/16" SQ CVR (2) Dup RCPT

$23.9622 Each

$239.62 (10 Each)

QTY:
Each
Add
RSL8 - 4-11/16" SQ CVR (2) DPLX RCPT - Steel City

RSL8
4-11/16" SQ CVR (2) DPLX RCPT

$9.353 Each

$93.53 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 183 29
Vendor Eaton Steel City
Catalog Number TP728 RSL8
Manufacturer Number TP728 RSL 8
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification Steel Boxes & Covers Steel Boxes & Covers
UNSPSC 39121304 - Electrical box covers 39121304 - Electrical box covers
UPC/EAN/GTIN 00786189107289 00785991121902
Weight per package 0.5 (lbs/each) 0.44 (lbs/each)
Description TP728 4-11/16" SQ CVR (2) Dup RCPT
Eaton Crouse-Hinds Series Square Surface Cover, 4-11/16", Raised Surface, Steel, For Two Duplex Receptacles, 9.0 Cubic Inch Capacity
RSL8 4-11/16" SQ CVR (2) DPLX RCPT
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square X 1/2 Inch Deep, Galvanized Steel, For Use With Two Duplex Flush Receptacles
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.96 (Each) $9.35 (Each)
Carton/Reel $23.96 (1 Each) $93.53 (10 Each)
Standard Packaging/Reel $239.62 (10 Each) $93.53 (10 Each)
Material Steel Steel
Shape Square Square
Color Natural Silver
Finish Natural Pre-Galvanized
Size 4-11/16" 4-11/16 Inches
Description 4-11/16" SQ CVR (2) DUP RCPT 4-11/16" SQ CVR (2) DPLX RCPT
extra long description THEP TP728 4 11/16 SQ 2 DUPLEX REC ABB RSL 8 4-11/16 SQ SURF CVR, TWO
Features Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri -
Long Description Eaton Crouse-Hinds series Square Surface Cover, 4-11/16", Raised surface, Steel, For two duplex receptacles, 9.0 cubic inch capacity Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with Two Duplex Flush Receptacles
Product Type 4 11/16 SQ 2 Duplex Rec Surf CVR 4-11/16 SQ Surf CVR, Two Duplex
Special Features Weight 44 Lb per 100 -
dimensions 4.6900 IN X 4.6900 IN X 0.0600 IN -
Brand EATON CROUSE-HINDS SERIES Steel City
Manufacturers Part Number TP728 RSL-8
Category Description STEEL BOXES & COVERS STEEL BOXES & COVERS
Type Square surface cover Outlet Box Covers
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other For use with two duplex flush receptacles
standard UL UL E2969
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat