Item Comparison: RMC83234, JRCMS834Z

Item

RMC83234 - #8-32 X 3/4'' Phil/Slot RH Machine Screw - LH Dottie

RMC83234
#8-32 X 3/4'' Phil/Slot RH Machine Screw

$0.0615 Each

$6.15 (100 Each)

QTY:
Each
Add
JRCMS834Z - Jar 8-32 X 3/4 Combo Round Machine Screw Zinc - SPC

JRCMS834Z
Jar 8-32 X 3/4 Combo Round Machine Screw Zinc

$0.00 Each

$0.00 (100 Each)

Call nearest store for Item Price
Nacogdoches 300 0
All Stores 15,200 0
Vendor LH Dottie SPC
Catalog Number RMC83234 JRCMS834Z
Manufacturer Number RMC83234 N/A
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Unassigned
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws -
UPC/EAN/GTIN 00781002558422 N/A
Weight per package 0.005 (lbs/each) 0
Description RMC83234 #8-32 X 3/4'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 3/4 In. Length, #8-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
JRCMS834Z Jar 8-32 X 3/4 Combo Round Machine Screw Zinc
Minimum Order QTY 100 Units 1 Unit
Unit/Foot $0.06 (Each) $0.00 (Each)
Carton/Reel $6.15 (100 Each) $0.00 (1 Each)
Standard Packaging/Reel $6.15 (100 Each) $0.00 (100 Each)
Material Steel -
Finish Zinc Plated -
Length 3/4 -
Size #8-32 x 3/4 IN -
Description #8-32 X 3/4'' PHIL/SLOT RH MACHINE SCREW JAR 8-32 X 3/4 COMBO ROUND MACHINE SCREW ZINC
extra long description DOTTIE RMC83234 8-32 X 3/4 Round He -
Long Description Machine Screw, Steel material, 3/4 in. length, #8-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type -
Product Type 8-32 X 3/4 Round Head Slotted/Phillips Machine Zinc -
Special Features Features: Invincibox upto 2 Inch -
Drive Type Slotted/Phillips -
Head Type Round -
Thread Size #8-32 -
Thread Type UNC -
Brand LH DOTTIE -
Manufacturers Part Number RMC83234 -
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW -
minimum qty 100 -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat