Nacogdoches |
1,300 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
SPC |
Catalog Number |
RMC8322 |
RCMS82ZKEG |
Manufacturer Number |
RMC8322 |
N/A |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Unassigned
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
-
|
UPC/EAN/GTIN |
00781002558477 |
N/A |
Weight per package |
0.011 (lbs/each) |
0 |
Description |
RMC8322 #8-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #8-32 Thread Size, #8 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
|
RCMS82ZKEG 8-32 X 2 Combo RND MS Zinc Keg
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.14 (Each) |
$0.03 (Each) |
Carton/Reel |
$13.62 (100 Each) |
$0.03 (1 Each) |
Standard Packaging/Reel |
$13.62 (100 Each) |
$135.20 (4000 Each) |
|
|
|
Diameter |
#8 AWG |
- |
Length |
2 in |
- |
Size |
#8-32 x 2 IN |
- |
|
Description |
#8-32 X 2'' PHIL/SLOT RH MACHINE SCREW |
8-32 X 2 COMBO RND MS ZINC KEG |
extra long description |
DOTTIE RMC8322 8-32 X 2 Round Head |
- |
Features |
Invincibox upto 2 Inch |
- |
Long Description |
Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #8-32 Thread Size, #8 AWG Diameter, 2 in Thread Length, Slotted/Phillips Drive, 0.01 lb |
- |
Product Type |
Machine Screw |
- |
Short Description |
Machine Screw, Round Head, Slotted, Steel, Zinc Plated, 2 in, #8-32, #8 |
- |
Special Features |
Features: Invincibox upto 2 Inch |
- |
|
Drive Type |
Slotted/Phillips |
- |
Head Style |
Round |
- |
Head Type |
Round |
- |
package quantity |
100 CT |
- |
Thread Length |
2 in |
- |
Thread Size |
#8-32 |
- |
Thread Type |
UNC |
- |
|
Brand |
LH DOTTIE |
- |
Manufacturers Part Number |
RMC8322 |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |