Nacogdoches |
0 |
500 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
632X2RHCMSZJ |
RMC6322 |
Manufacturer Number |
632X2RHCMSZJ |
RMC6322 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591961043 |
00781002558279 |
Weight per package |
0.0066 (lbs/each) |
0.0075 (lbs/each) |
Description |
632X2RHCMSZJ 6-32 X 2 Round Head M/S Zinc - Combo
6-32 X 2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
|
RMC6322 #6-32 X 2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 2 In Thread Length, Slotted/Phillips Drive, 0.01 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.14 (Each) |
$0.12 (Each) |
Carton/Reel |
$14.32 (100 Each) |
$11.54 (100 Each) |
Standard Packaging/Reel |
$343.68 (2400 Each) |
$11.54 (100 Each) |
|
|
|
Diameter |
#6 AWG |
#6 AWG |
Length |
2 |
2 in |
Size |
6 |
#6-32 x 2 IN |
|
Description |
6-32 X 2 ROUND HEAD M/S ZINC - COMBO |
#6-32 X 2'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 632X2RHCMSZJ 6-32X2 ROUND HEAD |
DOTTIE RMC6322 6-32 X 2 Round Head |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
6-32 X 2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED |
Machine Screw, Steel, Round Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, 2 in Thread Length, Slotted/Phillips Drive, 0.01 lb |
Product Type |
Machine Screw |
Machine Screw |
Short Description |
Machine Screw, Round Head, Steel, Zinc Plated, 2 in, #6-32, #6 |
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 2 in, #6-32, #6 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Style |
Round |
Round |
Head Type |
Round |
Round |
package quantity |
100 JR |
100 CT |
Thread Length |
- |
2 in |
Thread Size |
32 |
#6-32 |
Thread Type |
UNC |
UNC |
|
Brand |
Peco Fasteners, Inc. |
L.H. Dottie CO. |
Manufacturers Part Number |
632X2RHCMSZJ |
RMC6322 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |