Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
632X112RHCMSZJ |
RMC632112 |
Manufacturer Number |
632X112RHCMSZJ |
RMC632112 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591961029 |
00781002558262 |
Weight per package |
0.0053 (lbs/each) |
0.0055 (lbs/each) |
Description |
632X112RHCMSZJ 6-32 X 1-1/2 Round Head M/S Zinc - Combo
6-32 X 1-1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
|
RMC632112 #6-32 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 1-1/2 In Thread Length, Slotted/Phillips Drive, 0.49 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.12 (Each) |
$0.12 (Each) |
Carton/Reel |
$11.56 (100 Each) |
$11.88 (100 Each) |
Standard Packaging/Reel |
$277.44 (2400 Each) |
$11.88 (100 Each) |
|
|
|
Diameter |
#6 AWG |
#6 AWG |
Length |
1-1/2 |
1-1/2 |
Size |
6 |
#6-32 x 1-1/2 IN |
|
Description |
6-32 X 1-1/2 ROUND HEAD M/S ZINC - COMBO |
#6-32 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 632X112RHCMSZJ 6-32X1-1/2 ROUN |
DOTTIE RMC632112 6-32 X 1-1/2 Round |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
6-32 X 1-1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED |
Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, 1-1/2 in Thread Length, Slotted/Phillips Drive, 0.49 lb |
Product Type |
Machine Screw |
Machine Screw |
Short Description |
Machine Screw, Round Head, Steel, Zinc Plated, 1-1/2 in, #6-32, #6 |
Machine Screw, Round Head Slotted, Steel, Zinc Plated, 1-1/2 in, #6-32, #6 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Style |
Round |
Round |
Head Type |
Round |
Round |
package quantity |
100 JR |
100 CT |
Thread Length |
- |
1-1/2 in |
Thread Size |
32 |
#6-32 |
Thread Type |
UNC |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
632X112RHCMSZJ |
RMC632112 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |