Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
632X1RHCMSZJ |
RMC6321 |
Manufacturer Number |
632X1RHCMSZJ |
RMC6321 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591960985 |
00781002558248 |
Weight per package |
0.0037 (lbs/each) |
0.005 (lbs/each) |
Description |
632X1RHCMSZJ 6-32 X 1 Round Head M/S Zinc - Combo
6-32 X 1 Round Head Slot/Phil Combo Machine Screw Zinc Plated
|
RMC6321 #6-32 X 1'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Phillips Drive, 2.04 LB
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.09 (Each) |
$0.07 (Each) |
Carton/Reel |
$9.33 (100 Each) |
$7.38 (100 Each) |
Standard Packaging/Reel |
$223.92 (2400 Each) |
$7.38 (100 Each) |
|
|
|
Diameter |
- |
#6 AWG |
Length |
1 |
1 |
Size |
6 |
#6-32 x 1 IN |
|
Description |
6-32 X 1 ROUND HEAD M/S ZINC - COMBO |
#6-32 X 1'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 632X1RHCMSZJ 6-32X1 ROUND HEAD |
DOTTIE RMC6321 6-32 X 1 Round Head |
Features |
- |
Invincibox upto 2 Inch |
Long Description |
6-32 X 1 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED |
Machine Screw, Steel, Round Head, 1 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Phillips Drive, 2.04 lb |
Product Type |
6-32X1 Round Head M/S Zinc - Combo 96098 |
Machine Screw |
Short Description |
- |
Machine Screw, Round Head Solotted, Steel, Zinc Plated, 1 in, #6-32, #6 |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Phillips |
Head Style |
- |
Round |
Head Type |
Round |
Round |
package quantity |
- |
100 PK;500 SL |
Thread Size |
32 |
#6-32 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners |
LH DOTTIE |
Manufacturers Part Number |
632X1RHCMSZJ |
RMCT6321 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |