Item Comparison: RMC1438, 14X38RHCMSZJ

Item

RMC1438 - 1/4''-20 X 3/8'' Phil/Slot RH Machine Screw - LH Dottie

RMC1438
1/4''-20 X 3/8'' Phil/Slot RH Machine Screw

$0.1004 Each

$10.04 (100 Each)

QTY:
Each
Add
14X38RHCMSZJ - 1/4-20 X 3/8 Round Head M/S Zinc - Combo - Peco Fasteners

14X38RHCMSZJ
1/4-20 X 3/8 Round Head M/S Zinc - Combo

$0.1507 Each

$361.68 (2400 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 30,200 27,900
Vendor LH Dottie Peco Fasteners
Catalog Number RMC1438 14X38RHCMSZJ
Manufacturer Number RMC1438 14X38RHCMSZJ
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00781002558019 00705591961340
Weight per package 0.009 (lbs/each) 0.0082 (lbs/each)
Description RMC1438 1/4''-20 X 3/8'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 3/8 In Length, Zinc Plated, 1/4 In Diameter, 3/8 In Thread Length, Slotted/Phillips Drive, 0.01 LB
14X38RHCMSZJ 1/4-20 X 3/8 Round Head M/S Zinc - Combo
Round Head Machine Screw, Steel, Round Head, 3/8 In Length, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, Combo Drive, 0.82 LB
Minimum Order QTY 100 Units 100 Units
Unit/Foot $0.10 (Each) $0.15 (Each)
Carton/Reel $10.04 (100 Each) $15.07 (100 Each)
Standard Packaging/Reel $10.04 (100 Each) $361.68 (2400 Each)
Material Steel Steel
Finish Zinc Plated Zinc Plated
Diameter 1/4 in 1/4 in
Length 3/8 3/8 in
Size 1/4 x 3/8 1/4
Description 1/4''-20 X 3/8'' PHIL/SLOT RH MACHINE SCREW 1/4-20 X 3/8 ROUND HEAD M/S ZINC - COMBO
extra long description DOTTIE RMC1438 1/4 X 3/8 Round Head PECO 14X38RHCMSZJ 1/4-20X3/8 ROUNDH
Features Invincibox upto 2 Inch -
Long Description Machine Screw, Steel, Round Head, 3/8 in Length, Zinc Plated, 1/4 in Diameter, 3/8 in Thread Length, Slotted/Phillips Drive, 0.01 lb Round Head Machine Screw, Steel, Round Head, 3/8 in Length, Zinc Plated, 1/4 in - 20 Thread Size, 1/4 in Diameter, Combo Drive, 0.82 lb
Product Type Machine Screw Round Head Machine Screw
Short Description Machine Screw, Steel, Zinc Plated, 3/8 in, 1/4 in Round Head Machine Screw, Steel, Zinc Plated, 3/8 in, 1/4 in - 20, 1/4 in
Special Features Features: Invincibox upto 2 Inch -
Drive Type Slotted/Phillips Combo
Head Style Round Round
Head Type Round Round
package quantity 100 CT 12 PK/CT;100 PK
Thread Length 3/8 in -
Thread Size 1/4-20 1/4 in - 20
Thread Type UNC -
Brand LH DOTTIE Peco Fasteners, Inc.
Manufacturers Part Number RMC1438 14X38RHCMSZJ
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 100
Weight 0.01 lb 0.82 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat