Item Comparison: 14X112RHCMSZJ, RMC14112

Item

14X112RHCMSZJ - 1/4-20 X 1-1/2 Round Head M/S Zinc - Combo - Peco Fasteners

14X112RHCMSZJ
1/4-20 X 1-1/2 Round Head M/S Zinc - Combo

$0.291 Each

$349.20 (1200 Each)

QTY:
Each
Add
RMC14112 - 1/4''-20 X 1-1/2'' Phil/Slot RH Machine Screw - LH Dottie

RMC14112
1/4''-20 X 1-1/2'' Phil/Slot RH Machine Screw

$0.1629 Each

$8.14 (50 Each)

QTY:
Each
Add
Nacogdoches 0 150
All Stores 19,800 11,950
Vendor Peco Fasteners LH Dottie
Catalog Number 14X112RHCMSZJ RMC14112
Manufacturer Number 14X112RHCMSZJ RMC14112
Category Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers
Classification Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC 31161504 - Machine screws 31161504 - Machine screws
UPC/EAN/GTIN 00705591961449 00781002558064
Weight per package 0.0199 (lbs/each) 0.022 (lbs/each)
Description 14X112RHCMSZJ 1/4-20 X 1-1/2 Round Head M/S Zinc - Combo
1/4-20 X 1-1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
RMC14112 1/4''-20 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/2 In Length, Zinc Plated, 1/4 In Diameter, 1-1/2 In Thread Length, Slotted/Phillips Drive, 0.02 LB
Minimum Order QTY 100 Units 50 Units
Unit/Foot $0.29 (Each) $0.16 (Each)
Carton/Reel $29.10 (100 Each) $8.14 (50 Each)
Standard Packaging/Reel $349.20 (1200 Each) $8.14 (50 Each)
Material Steel Steel
Finish Zinc Zinc Plated
Diameter - 1/4 in
Length 1-1/2 1-1/2
Size 1/4 1/4 X 1-1/2
Description 1/4-20 X 1-1/2 ROUND HEAD M/S ZINC - COMBO 1/4''-20 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW
extra long description PECO 14X112RHCMSZJ 1/4-20X1-1/2 RND DOTTIE RMC14112 1/4 X 1-1/2 Round H
Features - Invincibox upto 2 Inch
Long Description 1/4-20 X 1-1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED Machine Screw, Steel, Round Head, 1-1/2 in Length, Zinc Plated, 1/4 in Diameter, 1-1/2 in Thread Length, Slotted/Phillips Drive, 0.02 lb
Product Type 1/4-20X1-1/2 RND-HD M/S Zinc-Cmbo 96144 Machine Screw
Short Description - Machine Screw, Steel, Zinc Plated, 1-1/2 in, 1/4 in
Special Features - Features: Invincibox upto 2 Inch
Drive Type Combo Slotted/Phillips
Head Style - Round
Head Type Round Round
package quantity - 50 CT
Thread Length - 1-1/2 in
Thread Size 20 1/4-20
Thread Type - UNC
Brand Peco Fasteners, Inc. LH DOTTIE
Manufacturers Part Number 14X112RHCMSZJ RMC14112
Category Description Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type MACHINE SCREW MACHINE SCREW
minimum qty 100 50
Weight - 0.02 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat