Nacogdoches |
900 |
0 |
All Stores |
|
|
|
Vendor |
LH Dottie |
Peco Fasteners |
Catalog Number |
RMC141 |
14X1RHCMSZJ |
Manufacturer Number |
RMC141 |
14X1RHCMSZJ |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00781002558040 |
00705591961401 |
Weight per package |
0.016 (lbs/each) |
0.0153 (lbs/each) |
Description |
RMC141 1/4''-20 X 1'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1 In Length, Zinc Plated, 1/4 In Diameter, 1 In Thread Length, Slotted/Phillips Drive, 0.02 LB
|
14X1RHCMSZJ 1/4-20 X 1 Round Head M/S Zinc - Combo
1/4-20 X 1 Round Head Slot/Phil Combo Machine Screw Zinc Plated
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.15 (Each) |
$0.21 (Each) |
Carton/Reel |
$14.64 (100 Each) |
$21.26 (100 Each) |
Standard Packaging/Reel |
$14.64 (100 Each) |
$510.24 (2400 Each) |
|
|
|
Diameter |
1/4 in |
1/4 in |
Length |
1 |
1 |
Size |
1/4 x 1 |
1/4 |
|
Description |
1/4''-20 X 1'' PHIL/SLOT RH MACHINE SCREW |
1/4-20 X 1 ROUND HEAD M/S ZINC - COMBO |
extra long description |
DOTTIE RMC141 1/4 X 1 Round Head Sl |
PECO 14X1RHCMSZJ 1/4-20X1 ROUND HEA |
Features |
Invincibox upto 2 Inch |
- |
Long Description |
Machine Screw, Steel, Round Head, 1 in Length, Zinc Plated, 1/4 in Diameter, 1 in Thread Length, Slotted/Phillips Drive, 0.02 lb |
1/4-20 X 1 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED |
Product Type |
Machine Screw |
Round Head Machine Screw |
Short Description |
Machine Screw, Steel, Zinc Plated, 1 in, 1/4 in |
Round Head Machine Screw, Steel, Zinc Plated, 1 in, 1/4 in - 20, 1/4 in |
Special Features |
Features: Invincibox upto 2 Inch |
- |
|
Drive Type |
Slotted/Phillips |
Slotted |
Head Style |
Round |
Round |
Head Type |
Round |
Round |
package quantity |
100 CT |
6 PK/CT;100 PK |
Thread Length |
1 in |
- |
Thread Size |
1/4-20 |
20 |
Thread Type |
UNC |
UNC |
|
Brand |
LH DOTTIE |
Peco Fasteners, Inc. |
Manufacturers Part Number |
RMC141 |
14X1RHCMSZJ |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |