Nacogdoches |
0 |
100 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
1032X112RHCMSZJ |
RMC1032112 |
Manufacturer Number |
1032X112RHCMSZJ |
RMC1032112 |
Category |
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Screws, Bolts, Staples, Wraps, -
Screws, Nuts, Bolts, Washers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
31161504 - Machine screws
|
31161504 - Machine screws
|
UPC/EAN/GTIN |
00705591961326 |
00781002558767 |
Weight per package |
0.011 (lbs/each) |
0.012 (lbs/each) |
Description |
1032X112RHCMSZJ 10-32 X 1-1/2 Round Head M/S Zinc - Combo
10-32 X 1-1/2 Round Head Slot/Phil Combo Machine Screw Zinc Plated
|
RMC1032112 #10-32 X 1-1/2'' Phil/Slot RH Machine Screw
Machine Screw, Steel Material, 1-1/2 In. Length, #10-32 Thread Size, Round Head Type, Zinc Plated Finish, Slotted/Phillips Drive Type
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.19 (Each) |
$0.15 (Each) |
Carton/Reel |
$19.36 (100 Each) |
$15.46 (100 Each) |
Standard Packaging/Reel |
$464.64 (2400 Each) |
$15.46 (100 Each) |
|
|
|
Length |
1-1/2 |
1-1/2 |
Size |
10 |
#10-32 x 1-1/2 IN |
|
Description |
10-32 X 1-1/2 ROUND HEAD M/S ZINC - COMBO |
#10-32 X 1-1/2'' PHIL/SLOT RH MACHINE SCREW |
extra long description |
PECO 1032X112RHCMSZJ 10-32X1-1/2 RO |
DOTTIE RMC1032112 10-32 X 1-1/2 Rou |
Long Description |
10-32 X 1-1/2 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED |
Machine Screw, Steel material, 1-1/2 in. length, #10-32 thread size, Round head type, Zinc Plated Finish, Slotted/Phillips drive type |
Product Type |
10-32X1-1/2 Roundhed M/S Zinc-Cmbo 96132 |
10-32 X 1-1/2 Round Head Slotted/Phillips Machine Zin |
Special Features |
- |
Features: Invincibox upto 2 Inch |
|
Drive Type |
Combo |
Slotted/Phillips |
Head Type |
Round |
Round |
Thread Size |
32 |
#10-32 |
Thread Type |
UNF |
UNF |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
1032X112RHCMSZJ |
RMC1032112 |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
MACHINE SCREW |
MACHINE SCREW |