Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo - Recessed |
Catalog Number |
RL56069FSD2W1EWH |
RL560WH6927 |
Manufacturer Number |
RL56069FSD2W1EWH |
RL560WH6927 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083258925 |
00080083699384 |
Weight per package |
0.81 (lbs/each) |
1.0799 (lbs/each) |
Description |
RL56069FSD2W1EWH 6" 7W Led Retro 27K/3K/35K/4K/5K Dim to Warm 600LM
5/6-Inch Recessed Led Retrofit Module, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming Driver, Matte White Flange.
|
RL560WH6927 *Delisted* 6" Led Retro 27K 600LM 90cri
Led Baffle-Trim Module, 120 V, 150 Ma, 9.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 2700 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 1.079 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.99 (Each) |
$24.89 (Each) |
Carton/Reel |
$26.99 (1 Each) |
$24.89 (1 Each) |
Standard Packaging/Reel |
$107.96 (4 Each) |
$24.89 (1 Each) |
|
amperage rating |
- |
0.081 (at 120V) |
Ballast Type |
- |
N/A |
Current Rating |
- |
150 mA |
Lamp Type |
LED |
LED |
Material |
- |
Steel;Aluminum |
Number of Lamps |
- |
1 |
Voltage Rating |
- |
120 |
Wattage |
- |
10 W |
|
Base Type |
- |
E26 |
Color |
- |
White |
Color Rendering Index |
- |
90 |
color temperature |
- |
2700 K |
Finish |
- |
White;Satin Nickel;Tuscan Bronze |
fixture material |
- |
die-cast aluminum |
Style |
- |
(blank) |
|
Diameter |
- |
7.25 in;184.15 mm |
Height |
- |
2.33 in;59.22 mm |
Size |
7.48 IN Length 3.35 IN Width 7.99 IN Height |
- |
|
Description |
6" 7W LED RETRO 27K/3K/35K/4K/5K DIM TO WARM 600LM |
6" LED RETRO 27K 600LM 90CRI |
extra long description |
CLS RL56069FSD2W1EWH 5/6" RL, 600LM |
ETNCL-CAN RL560WH6927 HALO RL56 WH |
Features |
- |
The Halo RL56 Series is a complete LED Baffle-Trim Module for 5” and 6” aperture recessed downlights. RL56 is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 5” and 6” housings. The integral LED driver offers 120 volt dimming capability. The RL56 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE(TM) for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 41 |
Long Description |
5/6-inch recessed LED retrofit module, 600 lumens, 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming driver, matte white flange. |
LED Baffle-Trim Module, 120 V, 150 mA, 9.7 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 2700 K, 90, 50000 h Average Life, Dimmable, 600 lm Brightness (Lumens), 2.33 in Height, 7.25 in Diameter, 1.079 lb |
Product Type |
5/6" RL, 600LM, 5CCT, D2W, 120V |
Halo RL56 WH 600LM 90CRI 2700K, C&I, LD |
Short Description |
- |
LED Baffle-Trim Module, 120 V, 9.7 W |
Special Features |
Available in 4" and 6" |
ENERGY STAR® certified |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
600 lm |
dimmable |
- |
Yes |
Fixture Type |
Retrofit Kit |
- |
includes |
- |
5 or 6 in Housing;Screwbase Adapter |
ip rating |
- |
IP56 |
media |
- |
Yes |
package quantity |
- |
25 CT |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
9.7 W |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
RL56069FSD2W1EWH |
RL560WH6927 |
sub brand |
- |
RL56 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL56 LED |
RL56 LED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Mounting |
Recessed |
Recessed |
standard |
RoHS Compliant;IECC Compliant;Energy Star;California Title 20;California Title 24;UL Certified - Damp Location |
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite |