Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
RL4LS9FSD2W1EWH |
RL460WH927PK |
Manufacturer Number |
RL4LS9FSD2W1EWH |
RL460WH927PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111821 - Lighting retrofit kit
|
32151502 - Light module
|
UPC/EAN/GTIN |
00080083257683 |
00080083699445 |
Weight per package |
0.59 (lbs/each) |
0.4 (lbs/each) |
Description |
RL4LS9FSD2W1EWH 4" 11W Led Retro 27K/3K/35K/4K/5K D2W 600/900LM
4-Inch Recessed Led Retrofit Module, 600/900 Selectable Lumens (Nominal), 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5% Dimming, Matte White Flange.
|
RL460WH927PK 4" Led Retro 27K 90CRI WHT
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 2700 K, 90, 50000 H Average Life, Dimmable, 530 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.99 (Each) |
$36.70 (Each) |
Carton/Reel |
$26.99 (1 Each) |
$36.70 (1 Each) |
Standard Packaging/Reel |
$107.96 (4 Each) |
$36.70 (1 Each) |
|
amperage rating |
- |
0.075A - 0.0875A (at 120V) |
Current Rating |
- |
87.5 mA |
Lamp Type |
LED |
LED |
Material |
- |
Steel;Aluminum |
Voltage Rating |
- |
120V |
Wattage |
- |
8 W |
|
Base Type |
- |
E26 |
Color Rendering Index |
- |
90 |
color temperature |
- |
2700 K |
Finish |
- |
White;Satin Nickel;Tuscan Bronze |
|
Diameter |
- |
5.12 in;130.13 mm |
Height |
- |
1.99 in;50.58 mm |
Size |
5.24 IN Length 3.23 IN Width 5.31 IN Height |
- |
|
Description |
4" 11W LED RETRO 27K/3K/35K/4K/5K D2W 600/900LM |
4" LED RETRO 27K 90CRI WHT |
extra long description |
CLS RL4LS9FSD2W1EWH 4" RL, 600/900L |
CLS RL460WH927PK HALO RL4 WH 90CRI |
Features |
- |
Halo RL4 Series is a complete LED Baffle-Trim Module for 4-inch aperture recessed downlights. The RL4 Series is designed for use in new construction, remodel and retrofit installation in Halo, All-Pro, and other compatible 4” housings. The integral LED driver offers 120 volt dimming capability. The RL4 lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70, NEC(R) Section 410.16 (A) ( |
Long Description |
4-inch recessed LED retrofit module, 600/900 selectable lumens (nominal), 90 CRI, selectable CCT with D2W option, 120V 60Hz, LE & TE phase cut 5% dimming, matte white flange. |
Retrofit LED Baffle-Trim Module, 120 V, 87.5 mA, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 2700 K, 90, 50000 h Average Life, Dimmable, 530 lm Brightness (Lumens), 1.99 in Height, 5.12 in Diameter, 0.4 lb |
Product Type |
4" RL, 600/900LM, 5CCT, D2W, 120V |
Retrofit LED Baffle-Trim Module |
Short Description |
- |
Retrofit LED Baffle-Trim Module, 120 V, 8 W, 3000K |
Special Features |
Available in 4" and 6" |
ENERGY STAR® certified |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
530 lm |
dimmable |
- |
Yes |
Fixture Type |
Retrofit Kit |
- |
includes |
- |
4 in Housing;Screwbase Adapter |
ip rating |
- |
IP65 |
media |
- |
Yes |
package quantity |
- |
1 ct |
Standards Met |
- |
ECCN:EAR99NLR;UL/cUL 1598 Listed;RoHS Compliant |
Total Wattage |
- |
8 W |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
RL4LS9FSD2W1EWH |
RL460WH927PK |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
RL4 SeleCCTable and Dedicated |
RL4 LED |
|
|
Application |
lighting |
lighting |
Energy Star |
- |
yes |
Mounting |
Recessed |
- |
standard |
UL Certified - Damp Location;RoHS Compliant;IECC Compliant;California Title 20;California Title 24;Energy Star |
UL/cUL Listed 1598 Luminaire;UL Classified;cULus Listed - Damp Location;cULus Listed - Wet Location;IP65 Rated;Energy Star Certified;AIR-TITE (TM) Certified ASTM E28;California Title 24;Title 20 Compliant;IECC Compliant;EMI/RFI per FCC 47CFR Part 15 B;RoHS Compliant |