Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Cooper Halo |
Catalog Number |
RL4069S1EWHR |
RL460WH827PK |
Manufacturer Number |
RL4069S1EWHR |
RL460WH827PK |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Classification |
Led Architectural & Specification Lighting
|
Led General Purpose Lighting
|
UNSPSC |
32151502 - Light module
|
39111505 - Recessed lighting
|
UPC/EAN/GTIN |
00080083818488 |
00080083669806 |
Weight per package |
0.88 (lbs/each) |
1.1299 (lbs/each) |
Description |
RL4069S1EWHR 4" 9W Led Retro Tunable 27K/3K/35K/4K/5K 600LM
4" Retrofit Led Module, 120V, 600 Lumens, 90CRI, Selectable CCT, Matte White
|
RL460WH827PK 4" Led Retrofit 27K WHT
4" Retrofit Baffle-Trim Led Module, 80CRI, 120V, 2700 K, White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.86 (Each) |
$42.49 (Each) |
Carton/Reel |
$31.86 (1 Each) |
$42.49 (1 Each) |
Standard Packaging/Reel |
$31.86 (1 Each) |
$254.94 (6 Each) |
|
amperage rating |
- |
87.5m |
Ballast Type |
- |
N/A IN |
Lamp Type |
- |
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING |
Number of Lamps |
- |
1 PH |
Voltage Rating |
- |
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS |
Wattage |
- |
7.5W |
|
Height |
- |
4.25 in |
Length |
- |
6.0 in |
Width |
- |
6 in |
|
Description |
4" 9W LED RETRO TUNABLE 27K/3K/35K/4K/5K 600LM |
4" LED RETROFIT 27K WHT |
extra long description |
CLS RL4069S1EWHR HALO RL4WH SELECTA |
- |
Long Description |
4" Retrofit LED Module, 120V, 600 Lumens, 90CRI, Selectable CCT,Matte White |
4" Retrofit Baffle-Trim LED Module, 80CRI, 120V, 2700 K, White |
Product Type |
Halo RL4WH Selectable 90CRI 600LM LD R |
Halo RL4 WH 80CRI 2700K PK, HV |
Special Features |
Field-selectable color temperatures LED downlight with baffle trim |
ENERGY STAR® certified |
|
Brand |
HALO |
Eaton Lighting |
Manufacturers Part Number |
RL4069S1EWHR |
RL460WH827PK |
sub brand |
- |
RL4 Series |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED GENERAL PURPOSE LIGHTING |
Type |
RL4 SeleCCTable and Dedicated |
RL4 LED |
|
Application |
lighting |
lighting |
Mounting |
- |
Recessed |
standard |
- |
Energy Star Qualfied |