Item Comparison: RE52, 1168

Item

RE52 - 1-1/2X3/4 Reducing Bushing - Eaton

RE52
1-1/2X3/4 Reducing Bushing

$28.84 Each

$288.40 (10 Each)

QTY:
Each
Add
1168 - 1-1/2" X 3/4" Reducing Bushing - Bridgeport

1168
1-1/2" X 3/4" Reducing Bushing

$6.8429 Each

$342.14 (50 Each)

QTY:
Each
Add
Nacogdoches 28 0
All Stores 962 1,728
Vendor Eaton Bridgeport
Catalog Number RE52 1168
Manufacturer Number RE52 1168
Category Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC 39121312 - Electrical bushing 39121312 - Electrical bushing
UPC/EAN/GTIN 00782274590202 00781747011688
Weight per package 0.55 (lbs/each) 0.358 (lbs/each)
Description RE52 1-1/2X3/4 Reducing Bushing
Reducing Bushing, 1-1/2 to 3/4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 In Length, 0.55 LB/Ea
1168 1-1/2" X 3/4" Reducing Bushing
Reducing Bushing, 1-1/2 to 3/4 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 13/16 In (Inside);1-11/16 In (Outside) Diameter, 0.3580 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $28.84 (Each) $6.84 (Each)
Carton/Reel $28.84 (1 Each) $68.43 (10 Each)
Standard Packaging/Reel $288.40 (10 Each) $342.14 (50 Each)
connection Threaded -
Material Steel Steel
Shape - Round
Finish Electrogalvanized With Chromate Treatment Zinc Electroplated
Diameter - 13/16 in (Inside);1-11/16 in (Outside)
Height - 3/4 in
Length 1.9 in -
Size 1-1/2 To 3/4 In 1-1/2 - 3/4
Description 1-1/2X3/4 REDUCING BUSHING 1-1/2" X 3/4" REDUCING BUSHING
extra long description CRS-H RE52 1 1/2 TO 3/4 REDUCING BU BPT 1168 1-1/2" - 3/4" REDUCING BUS
Features Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. Used to reduce the size of internal female threads. 1/2" thru 2" steel, 2 1/2" thru 4" malleable iron.
Long Description Reducing Bushing, 1-1/2 to 3/4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 in Length, 0.55 lb/EA Reducing Bushing, 1-1/2 to 3/4 in Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 in Thread Length, 3/4 in Height, 13/16 in (Inside);1-11/16 in (Outside) Diameter, 0.3580 lb
Product Type 1 1/2 to 3/4 Reducing Bush Reducing Bushing
Short Description Reducing Bushing, 1-1/2 to 3/4 in, Electro Galvanized and Aluminum Acrylic Paint Reducing Bushing, 1-1/2 to 3/4 in, Zinc Electro-Plate
Special Features Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads For Rigid and IMC Conduit
Color/Finish Electro Galvanized and Aluminum Acrylic Paint Zinc Electro-Plated
Connection Type - Threaded
dimensions 1.9000 IN X 1.0600 IN X 1.9000 IN -
Enclosure Type Class I Div 1 and 2 Group A B -
for use with Threaded Heavy Wall Conduit Rigid and IMC Conduit
media - Yes
package quantity 10 PK;1 CT 10 PK;1 CT
Standards Met UL Standard: 1203;CSA Standard C22.2 No. 30 UL File No: E9391;UL Standard 514B;CSA File No: LR39354;RoHS Complient;Reach Compliance;cULus Listed
Thread Length - 1/2 in
Made in USA yes yes
Brand Cooper Crouse-Hinds Bridgeport
Manufacturers Part Number RE52 1168
Model RE -
Category Description Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type REDUCER BUSHING
Trade Size 1-1/2 to 3/4 in 1-1/2 to 3/4 in
Weight 0.55 lb/EA 0.3580 lb
Application Threaded Heavy Wall Conduit Systems Reduce The Size of Internal Female Threads. 1/2" Thru 2" Steel, 2 1/2" Thru 4" Malleable Iron
Enclosure Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III -
standard UL 886, CSA C22.2 CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat