Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Amfico |
Catalog Number |
RE108 |
RB400300 |
Manufacturer Number |
RE108 |
RB400300 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121312 - Electrical bushing
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00782274592404 |
00662364130887 |
Weight per package |
2.48 (lbs/each) |
1.67 (lbs/each) |
Description |
RE108 4X3 Reducing Bushing
Reducing Bushing, 3 to 4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 4.5 In Length, 2.48 LB/Ea
|
RB400300 4"""" 4X3 Reduc Bushng STL NPS
4" 4 X 3 Reducing Bushings Steel Usa (NPS)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$214.43 (Each) |
$86.58 (Each) |
Carton/Reel |
$214.43 (1 Each) |
$86.58 (1 Each) |
Standard Packaging/Reel |
$428.86 (2 Each) |
$173.16 (2 Each) |
|
connection |
Threaded |
- |
Material |
FERALOY IRON ALLOY |
- |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
- |
|
Length |
4.5 in |
- |
Size |
4 To 3 In |
- |
|
Description |
4X3 REDUCING BUSHING |
4"""" 4X3 REDUC BUSHNG STL NPS |
extra long description |
CRS-H RE108 4 TO 3 REDUCING BUSH |
AMFICO RB400300 4" 4x3 Reduc Bushng |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Reducing Bushing, 3 to 4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 4.5 in Length, 2.48 lb/EA |
4" 4 x 3 Reducing Bushings Steel USA (NPS) |
Product Type |
4 to 3 Reducing Bush |
4" 4X3 Reduc Bushng STL NPS |
Short Description |
Reducing Bushing, 4 to 3 in, Electro Galvanized and Aluminum Acrylic Paint |
- |
Special Features |
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads |
- |
|
Color/Finish |
Electro Galvanized and Aluminum Acrylic Paint |
- |
dimensions |
4.5000 IN X 1.5600 IN X 4.5000 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Heavy Wall Conduit |
- |
package quantity |
2 PK;1 CT |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30 |
- |
|
|
Brand |
Cooper Crouse-Hinds |
American Fittings Corp |
Manufacturers Part Number |
RE108 |
RB400300 |
Model |
RE |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
REDUCER |
- |
|
|
|
Application |
Threaded Heavy Wall Conduit Systems |
- |
Enclosure |
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III |
- |
standard |
UL 886, CSA C22.2 |