Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Pass & Seymour |
Catalog Number |
RCD38TRW |
TM818WCC |
Manufacturer Number |
RCD38TRW |
TM818-WCC |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Residential Plates
|
Residential Switches
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007055085 |
078500700953 |
Weight per package |
0.2083 (lbs/each) |
0.28 (lbs/each) |
Description |
RCD38TRW Radiant SP/3WAY SW+15A TR Outlet WH
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, White
|
TM818WCC 15A SW & RCPT Dcor Combo SW
Decorator Combo SP+Outlet WH CC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.50 (Each) |
$19.70 (Each) |
Carton/Reel |
$23.50 (1 Each) |
$19.70 (1 Each) |
Standard Packaging/Reel |
$282.00 (12 Each) |
$236.40 (12 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Number of Gangs |
1.0 |
- |
Poles |
Single Pole |
- |
Voltage Rating |
125 |
- |
|
Color |
White |
White |
Finish |
Matte |
- |
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
- |
|
Additional Information |
- |
APPLICABLE STANDARD NEMA WD-1 |
Commodity Description |
- |
COMBINATION DEVICES |
Description |
RADIANT SP/3WAY SW+15A TR OUTLET WH |
15A SW & RCPT DCOR COMBO SW |
extra long description |
P&S RCD38TRW RADIANT SP/3WAY SW+15A |
- |
Features |
Combination, Locator Light |
- |
Long Description |
15A 120/125V Radiant Combination Single Pole/3-Way Switche and TR Recptacle, White |
DECORATOR COMBO SP+OUTLET WH CC |
Product Type |
Radiant SP/3WAY SW+15A TR Outlet WH |
Combination Switch and Receptacle |
Special Features |
Single Pole 3-Way Switch |
- |
|
Contact Configuration |
15A |
- |
Contact Rating |
125 |
- |
indoor/outdoor |
Indoor |
- |
media |
Yes |
- |
Mounting Type |
Box |
- |
Number of Switches |
1.0 |
- |
operating cycles |
50000 |
- |
Outlet Type |
Tamper-Resistant |
- |
Receptacle Type |
- |
NEMA 5-15R 120/125 VAC 15 AMPERE WITH GROUNDING STRAIGHT BLADE |
Switch Type |
Push |
120/125 VAC 15 Ampere Single Pole Rocker |
Voltage |
120.0 V |
- |
Wall Plate Included |
- |
NO |
Wiring |
- |
BACK, SIDE |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
RCD38TRW |
TM818-WCC |
|
Category Description |
Residential plates |
Residential Switches |
Type |
Switch, Outlet |
DECORATOR |
|
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Residential |
- |
Approval |
- |
UL 20/498, UL (Canada and US) |
environmental conditions |
Flammability Rating: UL 94 V2 |
- |
Mounting |
BOX |
- |
nema rating |
15A |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
CULUS, UL, cULus, UL Listed |