Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
RCD33LA |
TM813LACC |
Manufacturer Number |
RCD33LA |
TM813-LACC |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Combination Devices
|
Classification |
Miscellaneous Residential Devices
|
Residential Switches
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00785007054958 |
78500700915 |
Weight per package |
0.2083 (lbs/each) |
0.29 (lbs/each) |
Description |
RCD33LA Radiant 2 SW, SP/3WAY + SP/3WAY La
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond
|
TM813LACC 15A 1P & 3W Decor Combo SW
Decorator Combo SP+3W La CC La
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.39 (Each) |
$29.48 (Each) |
Carton/Reel |
$40.39 (1 Each) |
$29.48 (1 Each) |
Standard Packaging/Reel |
$484.68 (12 Each) |
$353.76 (12 Each) |
|
actuator |
Rocker switch |
- |
amperage rating |
15 |
- |
Poles |
3 |
- |
Voltage Rating |
120 |
- |
|
|
Size |
Depth 1.43" x Width 1.29" x Height 3.81" |
- |
|
Additional Information |
- |
Applicable Standard NEMA WD-1/WD-6 |
Commodity Description |
- |
COMBINATION DEVICES |
Description |
RADIANT 2 SW, SP/3WAY + SP/3WAY LA |
15A 1P & 3W DECOR COMBO SW |
extra long description |
P&S RCD33LA RADIANT 2 SW, SP/3WAY + |
- |
Long Description |
15A 120V Radiant Combination (2) Single Pole/3-Way Switches, Light Almond |
DECORATOR COMBO SP+3W LA CC LA |
Product Type |
Radiant 2 SW, SP/3WAY + SP/3WAY La |
Combination Switch |
Special Features |
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. Unique "Up/Down" switches match the look and feel of radiant paddle switches. |
- |
|
Contact Configuration |
15A |
- |
Contact Rating |
120 |
- |
operating cycles |
50,000 cycles minimum, resistive, inductive, tungstun filament lamp load |
- |
Switch 1 Type |
- |
120 VAC 15 Ampere 1-Pole Rocker |
Switch 2 Type |
- |
120 VAC 15 Ampere 3-Way Rocker |
Wall Plate Included |
- |
NO |
Wiring |
- |
SIDE, BACK |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
RCD33LA |
TM813-LACC |
|
Category Description |
Miscellaneous residential devices |
Residential Switches |
Type |
Two Single Pole/3-Way Switches |
DECORATOR |
|
|
Application |
Residential |
- |
Approval |
- |
UL 20, UL (CANADA AND US) |
environmental conditions |
UL94 V2 |
- |
Mounting |
BOX |
- |
Operating Temperature |
Maximum continuous +115°C, minimum -40°C |
- |
standard |
cULus, UL Listed |