Item Comparison: RC3, RC3

Item

RC3 - 1/2''-13 Rod Coupling Nut - LH Dottie

RC3
1/2''-13 Rod Coupling Nut

$1.18 Each

$59.00 (50 Each)

QTY:
Each
Add
RC3 - 3" Beam Clamp - Steel City

RC3
3" Beam Clamp

$29.32 Each

$733.00 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,177 0
Vendor LH Dottie Steel City
Catalog Number RC3 RC3
Manufacturer Number RC3 RC 3
Category Anchor and Fasteners - Miscellaneous Channel, Strut & Fittings - Channel & Strut Fittings
Classification Fasteners Beam, Ra, Edge, & Parallel Clamps
UNSPSC 31163016 - Rod coupling 39121701 - Electrical hangers
UPC/EAN/GTIN 00781002304159 00785991503265
Weight per package 0.061 (lbs/each) 1.16 (lbs/each)
Description RC3 1/2''-13 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 1/2 X 1-1/4 In. Size
RC3 3" Beam Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.18 (Each) $29.32 (Each)
Carton/Reel $59.00 (50 Each) $733.00 (25 Each)
Standard Packaging/Reel $59.00 (50 Each) $733.00 (25 Each)
Material Steel Malleable Iron
Finish Zinc Plated Galvanized
Length 1-1/4 -
Size 1/2 x 1-1/4 3
Description 1/2''-13 ROD COUPLING NUT 3" BEAM CLAMP
extra long description DOTTIE RC3 1/2-13 X 1-1/4 Rod Coupl ABB RC 3 RC BEAM CLP COND SZ 3IN MA
Long Description Rod Coupling, Steel material, Zinc Plated Finish, 1/2 x 1-1/4 in. Size Clamp, RC Beam, Outer Diameter of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Product Type 1/2-13 X 1-1/4 Rod Couplings Zinc Plated RC Beam CLP Cond SZ 3IN Mall Iron
Special Features Features: Used to Couple Threaded Rod for Extended Lengths -
Thread Size 1/2-13 -
Thread Type UNC -
Brand LH DOTTIE Steel City / Spring Steel Fasteners
Manufacturers Part Number - RC-3
Category Description FASTENERS BEAM, RA, EDGE, & PARALLEL CLAMPS
Type Rod Coupling Beam Clamps
Application For Used To Couple Threaded Rod For Extended Lengths For use with conduit or pipe
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat