Nacogdoches |
0 |
100 |
All Stores |
|
|
|
Vendor |
Peco Fasteners |
LH Dottie |
Catalog Number |
14RCZJ |
RC1 |
Manufacturer Number |
14RCZJ |
RC1 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Anchor and Fasteners -
Miscellaneous
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Fasteners
|
UNSPSC |
30101804 - Steel channels
|
31163016 - Rod coupling
|
UPC/EAN/GTIN |
00705591962347 |
00781002304050 |
Weight per package |
0.0187 (lbs/each) |
0.02 (lbs/each) |
Description |
14RCZJ 1/4-20 (3/4 Long) Hex Rod Coupling Nut Zinc
Coupling Nut, Steel, Hex Head, 3/4 In Length, Zinc, 1/4 In - 20 Thread Size, 0.25 In Diameter, Hex Drive, 0.89 In Thickness, 0.433 In Outside Diameter, 1.87 LB/Ea
|
RC1 1/4''-20 Rod Coupling Nut
Rod Coupling, Steel Material, Zinc Plated Finish, 1/4 X 7/8 In. Size
|
|
Minimum Order QTY |
100 Units |
1 Unit |
Unit/Foot |
$0.31 (Each) |
$0.63 (Each) |
Carton/Reel |
$30.51 (100 Each) |
$62.51 (100 Each) |
Standard Packaging/Reel |
$366.12 (1200 Each) |
$62.51 (100 Each) |
|
|
|
Diameter |
0.25 in |
- |
Length |
3/4 in |
7/8 |
Size |
- |
1/4 x 7/8 |
Thickness |
0.89 in |
- |
Width |
1/4 |
- |
|
Description |
1/4-20 (3/4 LONG) HEX ROD COUPLING NUT ZINC |
1/4''-20 ROD COUPLING NUT |
extra long description |
PECO 14RCZJ 1/4-20(3/4LNG) HEXROD C |
DOTTIE RC1 1/4-20 X 7/8 Rod Couplin |
Long Description |
Coupling Nut, Steel, Hex Head, 3/4 in Length, Zinc, 1/4 in - 20 Thread Size, 0.25 in Diameter, Hex Drive, 0.89 in Thickness, 0.433 in Outside Diameter, 1.87 lb/EA |
Rod Coupling, Steel material, Zinc Plated Finish, 1/4 x 7/8 in. Size |
Product Type |
Coupling Nut |
1/4-20 X 7/8 Rod Couplings Zinc Plated |
Short Description |
Coupling Nut, Steel, 3/4 in L |
- |
Special Features |
- |
Features: Used to Couple Threaded Rod for Extended Lengths |
|
Drive Type |
Hex |
- |
gauge |
20 |
- |
Head Style |
Hex |
- |
outside diameter |
0.433 in |
- |
package quantity |
100 JR |
- |
Standards Met |
ANSI/ASME B18.2.2 |
- |
Thread Size |
1/4 in - 20 |
1/4-20 |
Thread Type |
- |
UNC |
|
Brand |
Peco Fasteners, Inc. |
LH DOTTIE |
Manufacturers Part Number |
14RCZJ |
- |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
FASTENERS |
Type |
Rod Coupling |
Rod Coupling |
|
|
|
Application |
- |
For Used To Couple Threaded Rod For Extended Lengths |