Item Comparison: Q1500T3CL240, Q1500T3CLPR0240

Item

Q1500T3CL240 - *Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp - Ge Current, A Daintree Company

Q1500T3CL240
*Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp

$23.56 Each

$282.72 (12 Each)

QTY:
Each
Add
Q1500T3CLPR0240 - *Delisted* 1500W 240V T3 DBL End QRTZ Hal Lamp - Ge Current, A Daintree Company

Q1500T3CLPR0240
*Delisted* 1500W 240V T3 DBL End QRTZ Hal Lamp

$9.76 Each

$58.56 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 96 9
Vendor Ge Current, A Daintree Company Ge Current, A Daintree Company
Catalog Number Q1500T3CL240 Q1500T3CLPR0240
Manufacturer Number Q1500T3/CL-240 Q1500T3CL/PRO-6P-240
Category Halogen Lamps - Reflector Single Ended G, PS, Enhanced Commodity Codes - Lighting
Classification Quartz Quartz
UNSPSC 39101601 - Halogen lamps 39101601 - Halogen lamps
UPC/EAN/GTIN 00043168238304 00043168249324
Weight per package 0.088 (lbs/each) 0.09 (lbs/each)
Description Q1500T3CL240 *Delisted* 1500W 240V T3 Double End QRTZ Hal Lamp
Gel Q1500T3/CL-240 23830 Quartz L
Q1500T3CLPR0240 *Delisted* 1500W 240V T3 DBL End QRTZ Hal Lamp
Halogen Lamp, T3 Shape, 35800 LM Brightness (Lumens), 1500 W, 240 V, Clear, 2000 H Average Life, R7S Base, Non Dimmable, 0.37 In Diameter, 6.25 In Length, 0.09 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.56 (Each) $9.76 (Each)
Carton/Reel $23.56 (1 Each) $9.76 (1 Each)
Standard Packaging/Reel $282.72 (12 Each) $58.56 (6 Each)
Shape - T3
Voltage Rating 240 240
Wattage 1,500 1500 W
Base Type - R7S
color temperature 3050.0 -
Finish - Clear
Diameter - 0.37 in
Length - 6.25 in
Size 10.063 -
Description *DELISTED* 1500W 240V T3 DOUBLE END QRTZ HAL LAMP *DELISTED* 1500W 240V T3 DBL END QRTZ HAL LAMP
extra long description - GEL Q1500T3CL/PRO-6P 24932 QUARTZ L
Long Description GEL Q1500T3/CL-240 23830 QUARTZ L Halogen Lamp, T3 Shape, 35800 lm Brightness (Lumens), 1500 W, 240 V, Clear, 2000 h Average Life, R7S Base, Non Dimmable, 0.37 in Diameter, 6.25 in Length, 0.09 lb
Product Type 23830 Quartz Line Halogen Lamp
Short Description - Halogen Lamp, T3, 35800 lm, 1500W, 240V
average life 2000.0 2000 h
Base Recessed Single Contact (R7s) -
Brightness (Lumens) - 35800 lm
lumens 32k 35800
package quantity - 12 CA
Brand GE GE Current
Manufacturers Part Number Q1500T3/CL-240 Q1500T3CL/PRO-6P
Category Description QUARTZ QUARTZ
Manufacturer Status Inactive -
Weight - 0.09 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat