Item Comparison: PS5466X, HBL5466C

Item

PS5466X - STR BLD Plug 3W 20A 250V B&W - Legrand-Pass & Seymour

PS5466X
STR BLD Plug 3W 20A 250V B&W

$26.4527 Each

$1,322.64 (50 Each)

QTY:
Each
Add
HBL5466C - Plug, 20A 250V, 6-20P, B/W - WDK

HBL5466C
Plug, 20A 250V, 6-20P, B/W

$33.39 Each

$333.90 (10 Each)

QTY:
Each
Add
Nacogdoches 53 0
All Stores 809 76
Vendor Legrand-Pass & Seymour WDK
Catalog Number PS5466X HBL5466C
Manufacturer Number PS5466X HBL5466C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Commercial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007237078 00783585174709
Weight per package 0.145 (lbs/each) 0.15 (lbs/each)
Description PS5466X STR BLD Plug 3W 20A 250V B&W
Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
HBL5466C Plug, 20A 250V, 6-20P, B/W
Straight Blade Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, 40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 In Diameter, Cord Mounted, 1.968 In Length, #18 to #8 Awg (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.45 (Each) $33.39 (Each)
Carton/Reel $264.53 (10 Each) $33.39 (1 Each)
Standard Packaging/Reel $1,322.64 (50 Each) $333.90 (10 Each)
amperage rating 20 20
connection Wire Grounding Screwed Terminal
Current Rating 20 A 20 A
Material Nylon Nylon (Housing/Cord Clamp, Blade Holder);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Nickel Plated Steel (Terminal Clamp, Assembly Screws)
Number of Wires 3 3-Wire
Phase - 1
Poles 2 2-Pole
Terminal Type - Screw;Clamp
Voltage Rating 250 V ac 250 V ac
Wattage - 5
Wire Size #18 to #10 AWG #18 to #8 AWG (Copper Conductor)
Color - Black/White
Finish - Nickel Plated (Terminal Clamp, Assembly Screw)
Diameter 1.516;0.230 to 0.690 in (Cord) 1.527 in;38.74 mm
Length 2.791 in 1.968 in;49.99 mm
Size 2.8 in 1.97 in x 1.53 in x 1.53 in
Description STR BLD PLUG 3W 20A 250V B&W PLUG, 20A 250V, 6-20P, B/W
extra long description P&S PS5466X STR BLD PLUG 3W 20A 250 HWDK HBL5466C PLUG, 20A 250V, 6-20P
Features Straight Blade Plug 2pole 3wire 20amp 250v Straight Blade Devices, Male Plug, Insulgrip Heavy Duty, Industrial/Commercial Grade, Straight, 2-Pole 3- Wire Grounding, 20A 250V, 6-20P, Black and White, Single Pack.
Long Description Straight Blad Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb Straight Blade Device Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, 40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.527 in Diameter, Cord Mounted, 1.968 in Length, #18 to #8 AWG (Copper Conductor) Wire Size, Impact and Chemical Resistant, 0.15 lb
Product Type STR BLD Plug 3W 20A 250V B&W Plug, 20A 250V, 6-20P, B/W
Short Description 20 A, 250 VAC, Straight Blad Plug, Black/White Straight Blade Device Plug, 20 A, 250 VAC, Black/White
Special Features 2pc Cord Grip Accepts Wide Cord Vari-Size Adjustable Cord Clamp;Fast Lead Assembly Screws;Beveled Housing Prevents Snagging
Cord Type - All Portable
Maximum Operating Temperature +75 °C +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type - Cord Mounted
package quantity 10 CT;50 PK 1 CT;10 PK
pallet quantity - 3600
Resistance Properties Chemical Resistant;Impact Resistant;Corrosion Resistant Impact and Chemical Resistant
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 UL Listed;CSA Certified
Brand Pass & Seymour/Legrand Hubbell Wiring Devices
Manufacturers Part Number PS5466-X HBL5466C
series - Insulgrip®
Category Description Industrial cord connectors Commercial cord connectors
Type Straight Blad Plug PLUG
Weight 0.16 lb 0.15 lb
Application Extra Hard Use Industrial/Commercial
environmental conditions - Ribbed Nylon Housing Is Impact and Chemical Resistant
Mounting - Cord
nema rating 6-20P;NEMA WD-1 NEMA 6-20P;NEMA Wd 6
standard UL 498 CSA Certified to C22.2 No. 42 File 280;NEMA® WD-6 Compliant;UL Listed to UL498 File E1706
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat