Item Comparison: PS5466X, AH5466

Item

PS5466X - STR BLD Plug 3W 20A 250V B&W - Legrand-Pass & Seymour

PS5466X
STR BLD Plug 3W 20A 250V B&W

$26.4527 Each

$1,322.64 (50 Each)

QTY:
Each
Add
AH5466 - Plug 20A 250V 2P3W STR BW - Eaton

AH5466
Plug 20A 250V 2P3W STR BW

$27.6461 Each

$276.46 (10 Each)

QTY:
Each
Add
Nacogdoches 53 0
All Stores 809 138
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PS5466X AH5466
Manufacturer Number PS5466X AH5466
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007237078 00032664737572
Weight per package 0.145 (lbs/each) 0.165 (lbs/each)
Description PS5466X STR BLD Plug 3W 20A 250V B&W
Straight Blad Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 LB
AH5466 Plug 20A 250V 2P3W STR BW
Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 In (Cord) Diameter, Plug Mount, 1.83 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.45 (Each) $27.65 (Each)
Carton/Reel $264.53 (10 Each) $27.65 (1 Each)
Standard Packaging/Reel $1,322.64 (50 Each) $276.46 (10 Each)
amperage rating 20 -
connection Wire Grounding -
Current Rating 20 A 20 A
Material Nylon Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer)
Number of Wires 3 3
Poles 2 -
Terminal Type - Screw
Voltage Rating 250 V ac -
Wire Size #18 to #10 AWG #18 to #10 AWG
Color - Black/White
Diameter 1.516;0.230 to 0.690 in (Cord) 0.33 to 0.66 in (Cord)
Length 2.791 in 1.83 in
Size 2.8 in -
Description STR BLD PLUG 3W 20A 250V B&W PLUG 20A 250V 2P3W STR BW
extra long description P&S PS5466X STR BLD PLUG 3W 20A 250 EWD AH5466 Plug 20A 250V 2P3W Str B
Features Straight Blade Plug 2pole 3wire 20amp 250v Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra Grip NEMA 6-20, 2-Pole/3-Wire. Ultra Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments
Long Description Straight Blad Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.16 lb Straight Blade Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 0.33 to 0.66 in (Cord) Diameter, Plug Mount, 1.83 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant
Product Type STR BLD Plug 3W 20A 250V B&W Plug 20A 250V 2P3W STR BW
Short Description 20 A, 250 VAC, Straight Blad Plug, Black/White 20 A, 250 V, Straight Blade Plug, Black/White, 2 pole, 3 Wire, UltraGrip
Special Features 2pc Cord Grip Accepts Wide Cord Auto Grip;Straight Body;1.37 in Tip to Tip Width;1.51 in Base
dimensions - 2.2300 IN X 2.5900 IN X 2.1000 IN
Maximum Operating Temperature +75 °C +75 °C
media - Yes
Minimum Operating Temperature -40 °C -40 °C
Mounting Type - Plug Mount
package quantity 10 CT;50 PK 10 CT
Resistance Properties Chemical Resistant;Impact Resistant;Corrosion Resistant Impact Resistant;Chemical Resistant
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 cULus Listed;FULs Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number PS5466-X AH5466
Category Description Industrial cord connectors Industrial cord connectors
Type Straight Blad Plug Ultra grip
Weight 0.16 lb -
Application Extra Hard Use Industrial
nema rating 6-20P;NEMA WD-1 6-20P;6-20R
standard UL 498 NOM,Federal Specification Classification 6221 02,UL,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat