Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS5369X |
AH5369NWH |
Manufacturer Number |
PS5369X |
5369N |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007237030 |
00040893018256 |
Weight per package |
0.1784 (lbs/each) |
0.2 (lbs/each) |
Description |
PS5369X STR BLD Conn 3W 20a125v
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 LB
|
AH5369NWH Conn 20A 125V 2P3W STR Autogrip BW
Eaton Arrow Hart Auto Grip Straight Blade Connector, #16-12 Awg, 20A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-20R, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.90 (Each) |
$0.00 (Each) |
Carton/Reel |
$478.98 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$2,394.92 (50 Each) |
$0.00 (10 Each) |
|
amperage rating |
20 |
- |
connection |
Wire Grounding |
- |
Current Rating |
20 A |
- |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
#18 to #10 AWG |
- |
|
Diameter |
1.516;0.230 to 0.690 in (Cord) |
- |
Length |
2.638 in |
- |
Size |
2.8 in |
- |
|
Description |
STR BLD CONN 3W 20A125V |
- |
extra long description |
P&S PS5369X STR BLD CONN 3W 20A125V |
EWD 5369N Conn 20A 125V 2P3W Str Au |
Features |
Straight Blade Connector 2pole 3wire 20amp 125v |
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. |
Long Description |
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 lb |
Eaton Arrow Hart auto grip straight blade connector, #16-12 AWG, 20A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-20R, Two-pole, three-wire, grounding, Screw, Nylon, Core pack |
Product Type |
STR BLD Conn 3W 20a125v |
Conn 20A 125V 2P3W STR Autogrip BW |
Short Description |
20 A, 125 V, Straight Blade Connector, Black/White |
- |
Special Features |
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield |
Industrial grade plugs & conns |
|
dimensions |
- |
4.2500 IN X 2.0000 IN X 1.7500 IN |
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
10 CT;50 PK |
- |
Resistance Properties |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
PS5369-X |
5369N |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Straight Blade Connector |
Auto grip |
|
|
Application |
Extra Hard Use |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
nema rating |
5-20R;NEMA WD-1 |
- |
standard |
UL 498 |
cULus Listed |
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
Call nearest store for Item Price
|