Nacogdoches |
0 |
32 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH5369 |
PS5369X |
Manufacturer Number |
AH5369 |
PS5369X |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00032664737565 |
00785007237030 |
Weight per package |
0.195 (lbs/each) |
0.1784 (lbs/each) |
Description |
AH5369 Conn 20A 125V 2P3W STR BW
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 20.6 In Length, #18 to #10 Awg Wire Size, Impact Resistant, Chemical Resistant, 0.0038 LB
|
PS5369X STR BLD Conn 3W 20a125v
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.58 (Each) |
$47.90 (Each) |
Carton/Reel |
$245.84 (10 Each) |
$478.98 (10 Each) |
Standard Packaging/Reel |
$1,229.22 (50 Each) |
$2,394.92 (50 Each) |
|
amperage rating |
- |
20 |
connection |
- |
Wire Grounding |
Current Rating |
20 A |
20 A |
Material |
Nylon (Outer Shell/Interior Body);Polycarbonate (Terminal Retainer) |
Nylon |
Number of Wires |
3 |
3 |
Poles |
- |
2 |
Terminal Type |
Screw |
- |
Voltage Rating |
- |
125 |
Wire Size |
#18 to #10 AWG |
#18 to #10 AWG |
|
|
Diameter |
0.33 to 0.66 in (Cord) |
1.516;0.230 to 0.690 in (Cord) |
Length |
20.6 in |
2.638 in |
Size |
- |
2.8 in |
|
Description |
CONN 20A 125V 2P3W STR BW |
STR BLD CONN 3W 20A125V |
extra long description |
EWD AH5369 Conn 20A 125V 2P3W Str B |
P&S PS5369X STR BLD CONN 3W 20A125V |
Features |
Industrial Specification Grade Straight Blade Plugs & Connectors - Ultra Grip NEMA 5-20, 2-Pole/3-Wire. Ultra Grip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. |
Straight Blade Connector 2pole 3wire 20amp 125v |
Long Description |
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 20.6 in Length, #18 to #10 AWG Wire Size, Impact Resistant, Chemical Resistant, 0.0038 lb |
Straight Blade Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.179 lb |
Product Type |
Conn 20A 125V 2P3W STR BW |
STR BLD Conn 3W 20a125v |
Short Description |
20 A, 125 V, Straight Blade Connector, Black/White, 2 Pole, 3 Wire, UltraGrip |
20 A, 125 V, Straight Blade Connector, Black/White |
Special Features |
Industrial Grade Straight Blade Devices;1.37 in Tip to Tip Width;1.50 in Base |
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield |
|
dimensions |
2.2300 IN X 2.5900 IN X 2.1000 IN |
- |
Maximum Operating Temperature |
+75 °C |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
-40 °C |
-40 °C |
package quantity |
1 CT;10 PK |
10 CT;50 PK |
Resistance Properties |
Impact Resistant;Chemical Resistant |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Standards Met |
cULus Listed;FULs Listed;RoHS Compliant |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
|
Brand |
Eaton Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AH5369 |
PS5369-X |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Ultra grip |
Straight Blade Connector |
|
Weight |
0.0038 lb |
0.179 lb |
|
Application |
Industrial |
Extra Hard Use |
nema rating |
5-20P;5-20R |
5-20R;NEMA WD-1 |
standard |
UL,Federal Specification Classification 6221 02,NOM |
UL 498 |