Nacogdoches |
0 |
277 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
6269HGC |
PS5269X |
Manufacturer Number |
6269HGC |
PS5269X |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893052199 |
00785007237306 |
Weight per package |
0 |
0.1784 (lbs/each) |
Description |
6269HGC Conn HG 15A 125V 2P3W STR CL
Eaton Arrow Hart Safety Grip Hospital Grade Straight Blade Connector, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Clear, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
|
PS5269X STR BLD Conn 3W 15A 125V B&W
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.638 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.80 (Each) |
$27.19 (Each) |
Carton/Reel |
$43.80 (1 Each) |
$271.94 (10 Each) |
Standard Packaging/Reel |
$2,190.00 (50 Each) |
$1,359.72 (50 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Wire Grounding |
Current Rating |
- |
15 A |
Material |
Nylon |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
#18 to #10 AWG |
|
Diameter |
- |
1.516;0.230 to 0.690 in (Cord) |
Length |
- |
2.638 in |
Size |
- |
2.8 in |
|
Description |
CONN HG 15A 125V 2P3W STR CL |
STR BLD CONN 3W 15A 125V B&W |
extra long description |
EWD 6269HGC Conn HG 15A 125V 2P3W S |
P&S PS5269X STR BLD CONN 3W 15A 125 |
Features |
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. |
Straight Blade Connector 2pole 3wire 15amp 125v |
Long Description |
EATON ARROW HART SAFETY GRIP HOSPITAL GRADE STRAIGHT BLADE CONNECTOR, #18-12 AWG, 15A, INDUSTRIAL, 125V, BACK WIRE, CLEAR, BRASS, NYLON, 5-15P, TWO-POLE, THREE-WIRE, GROUNDING, SCREW, NYLON, CORE PACK |
Straight Blade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.638 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.18 lb |
Product Type |
Conn HG 15A 125V 2P3W STR CL |
STR BLD Conn 3W 15A 125V B&W |
Short Description |
- |
15 A, 125 V, Straight Blade Plug, Black/White, 2 Pole, 3 Wire, #18 to #10 AWG Wire Size |
Special Features |
Hospital grade plugs & conns |
Ready to Wire;Rugged 2pc Cord Grip & Internal Dust Shield |
|
dimensions |
1.2800 IN X 1.4600 IN X 2.0600 IN |
- |
Maximum Operating Temperature |
- |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 CT;10 PK |
Resistance Properties |
- |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
6269HGC |
PS5269-X |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Safety grip hospital grade |
Straight Blade Plug |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Extra Hard Use |
nema rating |
- |
5-15R;NEMA WD-1 |
standard |
Federal Specification Classification W-C-596F,cULus Listed,RoHS Compliant |
UL 498 |