Nacogdoches |
0 |
30 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
5266NHG |
PS5266XHG |
Manufacturer Number |
5266NHG |
PS5266XHG |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00040893017709 |
00785007236774 |
Weight per package |
0 |
0.1632 (lbs/each) |
Description |
5266NHG Plug 15A 125V 2P3W STR Autogrip BK
Eaton Arrow Hart Auto Grip Hospital Grade Straight Blade Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, Nylon, Core Pack
|
PS5266XHG STR BLD Plug 3W 15A 125V HG
Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 In;0.230 to 0.690 In (Cord) Diameter, 2.791 In Length, #18 to #10 Awg Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.45 (Each) |
$18.14 (Each) |
Carton/Reel |
$154.50 (10 Each) |
$181.35 (10 Each) |
Standard Packaging/Reel |
$772.50 (50 Each) |
$906.77 (50 Each) |
|
amperage rating |
- |
15 |
connection |
- |
Wire Grounding |
Current Rating |
- |
15 A |
Material |
Nylon |
Nylon |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
#18 to #10 AWG |
|
Diameter |
- |
1.516;0.230 to 0.690 in (Cord) |
Length |
- |
2.791 in |
Size |
- |
2.8 in |
|
Description |
PLUG 15A 125V 2P3W STR AUTOGRIP BK |
STR BLD PLUG 3W 15A 125V HG |
extra long description |
EWD 5266NHG Plug 15A 125V 2P3W Str |
P&S PS5266XHG STR BLD PLUG 3W 15A 1 |
Features |
With a variety of styles including safety grip and auto grip, these devices are designed to install quickly and easily and provide reliable performance in tough industrial environments. Eaton's Arrow Hart hospital and specification grade plug and connectors are built to meet and exceed UL federal specification and hospital grade testing. |
Straight Blade Hospital Grade Plug, double pole and three wire, unit arrives completely ready-to-wire, cutting installation time significantly. Its nylon housing provides impact and chemical resistance. Its rugged two-piece cord grip provides more uniform cord retention andthe internal dust shield keeps terminals free of contaminants. 15amp 125volt. |
Long Description |
Eaton Arrow Hart auto grip hospital grade straight blade plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, Nylon, Core pack |
Hopsital Grade Plug, 15 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 1.516 in;0.230 to 0.690 in (Cord) Diameter, 2.791 in Length, #18 to #10 AWG Wire Size, Chemical Resistant, Impact Resistant, Corrosion Resistant, 0.164 lb |
Product Type |
Plug 15A 125V 2P3W STR Autogrip BK |
STR BLD Plug 3W 15A 125V HG |
Short Description |
- |
15 A, 125 V, Hopsital Grade Plug, Black/White |
Special Features |
Hospital grade plugs & conns |
Ready to Wire;Rugged 2pc Cord Grip |
|
dimensions |
1.9100 IN X 1.7800 IN X 4.1300 IN |
- |
Maximum Operating Temperature |
- |
+75 °C |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
package quantity |
- |
1 CT;10 PK |
Resistance Properties |
- |
Chemical Resistant;Impact Resistant;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;CSA-C22.2 No. 42 |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5266NHG |
PS5266-XHG |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Auto grip hospital grade |
Hopsital Grade Plug Straight Blade |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Extra Hard Use |
nema rating |
- |
5-15P;NEMA WD-1 |
standard |
Federal Specification Classification 6221 02,cULus Listed,RoHS Compliant |
UL 498 |