Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
PS5266SSAN |
5266AN |
Manufacturer Number |
PS5266SSAN |
5266AN |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00785007236873 |
00032664519512 |
Weight per package |
0.169 (lbs/each) |
0 |
Description |
PS5266SSAN STR BLD Angle Plug 3W 15A 125V
Straight Blade Plug 2POLE 3WIRE 15AMP 125VOLT Angle
|
5266AN Plug Angle 15A 125V 2P3W STR Poly BW
Eaton Arrow Hart Ultra Grip Straight Blade Angled Plug, #18-12 Awg, 15A, Industrial, 125V, Back Wire, Black and White, Brass, Nylon, 5-15P, Two-Pole, Three-Wire, Grounding, Screw, 0.33-0.66", Nylon, Core Pack
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.14 (Each) |
$39.44 (Each) |
Carton/Reel |
$22.14 (1 Each) |
$39.44 (1 Each) |
Standard Packaging/Reel |
$442.80 (20 Each) |
$788.80 (20 Each) |
|
amperage rating |
15 |
- |
connection |
Wire Grounding |
- |
Material |
Nylon;Other |
Nylon |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Description |
STR BLD ANGLE PLUG 3W 15A 125V |
PLUG ANGLE 15A 125V 2P3W STR POLY BW |
extra long description |
P&S PS5266SSAN STR BLD ANGLE PLUG 3 |
EWD 5266AN Plug Angle 15A 125V 2P3W |
Features |
- |
Built with a contemporary flare and oval ergonomic design for a comfortable yet secure feel, ultra grip plugs and connectors offer excellent reliability and durability. A dual dovetail design provides superior cord grip retention, and the grommet allows usage across a wide range of cord diameters. Additionally, reversible inserts in the cord grip allow for exceptional clamp force on large diameter cords. |
Long Description |
Straight Blade Plug 2pole 3wire 15amp 125volt Angle |
Eaton Arrow Hart ultra grip straight blade angled plug, #18-12 AWG, 15A, Industrial, 125V, Back wire, Black and white, Brass, Nylon, 5-15P, Two-pole, three-wire, grounding, Screw, 0.33-0.66", Nylon, Core pack |
Product Type |
STR BLD Angle Plug 3W 15A 125V |
Plug Angle 15A 125V 2P3W STR Poly BW |
Special Features |
Tri-drive assembly & cord grip screws are standard on all |
Comml grade plugs & conns |
|
dimensions |
- |
7.5000 IN X 4.5000 IN X 1.5000 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PS5266SSAN |
5266AN |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Power Outlet Angle Plug |
Ultra grip |
|
Application |
Extra Hard Use |
Ind Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
nema rating |
5-15P |
- |
standard |
UL 498 |
NOM,Federal Specification Classification 6221 02,UL |