Nacogdoches |
0 |
52 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH1221V |
PS20AC1I |
Manufacturer Number |
AH1221V |
PS20AC1I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Gen Purpose Wiring Devices -
Gen Purpose Switches
|
Classification |
Commercial Switches
|
Industrial Switches
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00032664734687 |
00785007196627 |
Weight per package |
0.001 (lbs/each) |
0.2142 (lbs/each) |
Description |
AH1221V SW Toggle SP 20A 120/277V Autogrd B&S Iv
Eaton Arrow Hart Industrial Grade Toggle Switch, #14-10 Awg, 20A, Industrial, Flush, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate
|
PS20AC1I 20A 120/277VAC B+S Wire SP SW I
Toggle Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) X 1.073 (W) X 3.281 (H) In, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.58 (Each) |
$13.87 (Each) |
Carton/Reel |
$12.58 (1 Each) |
$138.74 (10 Each) |
Standard Packaging/Reel |
$125.80 (10 Each) |
$693.72 (50 Each) |
|
amperage rating |
20 |
20 |
Current Rating |
- |
20 A |
insulation |
- |
False |
Material |
Polycarbonate |
Nylon |
Poles |
1 |
1 |
Voltage Rating |
120/277 V |
120/277 V ac |
|
Color |
- |
Ivory |
Contact Material |
- |
Silver Cadmium Oxide |
|
|
Description |
SW TOGGLE SP 20A 120/277V AUTOGRD B&S IV |
20A 120/277VAC B+S WIRE SP SW I |
extra long description |
EWD AH1221V SW Toggle SP 20A 120/27 |
P&S PS20AC1I 20A 120/277VAC B+S WIR |
Features |
Eaton's Arrow Hart broad line of extra heavy-duty industrial grade switches feature superior engineering, reliable performance and ease of installation. Available in toggle, lighted, pilot light, Corbin and locking versions. |
1pole Toggle Switch, Back & Side Wire, 20amp 120/277volt, Ivory |
Long Description |
Eaton Arrow Hart industrial grade toggle switch, #14-10 AWG, 20A, Industrial, Flush, 120/277V, Back and side, Screw, Ivory, Single-Pole, Single-Pole, Brass, Polycarbonate |
Toggle Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, Ivory, Grounding Connection, Wall Mount, 1.320 (L) x 1.073 (W) x 3.281 (H) in, -40 °C Operating Temperature, +115 °C Operating Temperature, 0.21 lb |
Product Type |
SW Toggle SP 20A 120/277V Autogrd B&S Iv |
20A 120/277VAC B+S Wire SP SW I |
Short Description |
- |
20 A, 120/277 VAC, Toggle Switch, Ivory, 1 Pole, 4 Ways, Commercial |
Special Features |
Commercial Grade |
Back & Side Wire;Locking Support;Heavy Duty Toggle |
|
action |
- |
Single pole |
actuator type |
- |
Toggle |
Connection Type |
- |
Grounding |
Contact Rating |
- |
20Amp, 120/277Vac |
dimensions |
1.3000 IN X 1.0050 IN X 4.1900 IN |
1.320 (L) x 1.073 (W) x 3.281 (H) in |
Maximum Operating Temperature |
- |
+115 °c |
media |
Yes |
- |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E140597;UL20;Federal Specification WS896;cULus Listed File Number LR17446;CSA-C22.2 No. 111 |
Switch Type |
- |
Toggle switch |
|
Brand |
Eaton |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AH1221V |
PS20AC1-I |
|
Category Description |
Commercial switches |
Industrial switches |
Type |
Industrial grade toggle switch |
TOGGLE SWITCH |
|
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
Enclosure |
- |
Nylon |
Mounting |
- |
WALL |
nema rating |
- |
NEMA WD-1;NEMA WD-6 |
standard |
cULus Listed,NAFTA |
UL 498/20 |