Item Comparison: PRHC0NDUIT2, PV2010CT00

Item

PRHC0NDUIT2 - 2" Plastibond Conduit - Plastibond

PRHC0NDUIT2
2" Plastibond Conduit

$25.3438 Foot

$15,459.72 (610 Feet)

QTY:
Feet
Add
PV2010CT00 - 2IN PVC Coated Rigid - Calbond

PV2010CT00
2IN PVC Coated Rigid

$0.00 Each

$0.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12,380 170
Vendor Plastibond Calbond
Catalog Number PRHC0NDUIT2 PV2010CT00
Manufacturer Number PRHCONDUIT-2 PV2010CT00
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Unassigned
Classification All Plastibond Fittings PVC Schedule 40 Conduit
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200061 00847656076375
Weight per package 3.58 (lbs/each) 0
Description PRHC0NDUIT2 2" Plastibond Conduit
2 Conduit
PV2010CT00 2IN PVC Coated Rigid
2 X 10FT PVC Coated
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $25.34 (Foot) $0.00 (Each)
Carton/Reel $253.44 (10 Feet) $0.00 (1 Each)
Standard Packaging/Reel $15,459.72 (610 Feet) $0.00 (1 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Inner Diameter 2.083 INCH 2.083 INCH
Length 10 Foot 10 Foot
Outer Diameter 2.455 INCH 2.455 INCH
Additional Information Thread Protector Cap Color Blue Constructional Feature Corrosion Resistant; Includes Coupling; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mil
Commodity Description Galvanized Rigid Steel Conduit Pvc Schedule 40 Conduit
Description 2" PLASTIBOND CONDUIT 2IN PVC COATED RIGID
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING STEEL MATERIAL; HOT DIP GALVANIZED, 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 376 POUND PER 100 FOOT WEIGHT; 300 FOOT PER BUNDLE STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; INCLUDES COUPLING; PV MODEL
Long Description 2 CONDUIT 2 X 10FT PVC COATED
Product Type Galvanized Steel Rigid Conduit Rigid Conduit
Applicable Standard ISO 9001 ANSI C80.1, NEMA RN-1
End Style Threaded Threaded
Wall Thickness 0.146 INCH 0.146 INCH
Brand ROBROY INDUSTRIES / C.C. KORNS CALPIPE INDUSTRIES, INC.
Manufacturers Part Number PRHCONDUIT-2 PV2010CT00
Model - PV
Category Description ALL PLASTIBOND FITTINGS -
Trade Size 2 INCH 2 INCH
Manufacturer Status Non-Stock -
minimum qty 10 -
Standard Package 610 Foot 300 Foot per Bundle
Weight 358 Pound per 100 Foot 376 Pound per 100 Foot
Approval UL (Canada and US), UL 6, CSA C22.2, ETL UL 6, CUL
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat