Nacogdoches |
80 |
0 |
All Stores |
|
|
|
Vendor |
Wiremold |
Wiremold |
Catalog Number |
PN03L08FW |
400BAC |
Manufacturer Number |
PN03L08FW |
400BAC |
Category |
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Raceways, Strips, & Powerpoles -
Non-Metallic Raceway & Accy.
|
Classification |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
|
Panduit & Wiremold Metallic & Non-Metallic Raceways
|
UNSPSC |
39131709 - Electrical wire or cable raceway
|
39131709 - Electrical wire or cable raceway
|
UPC/EAN/GTIN |
00786776035247 |
00786776050035 |
Weight per package |
0.089 (lbs/each) |
0.08 (lbs/each) |
Description |
PN03L08FW PN3 8' Latching Raceway FW
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
|
400BAC 400 Raceway Base and Cover Ivory
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (30.5M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. Ivory
|
|
Minimum Order QTY |
8 Units |
1 Unit |
Unit/Foot |
$2.56 (Foot) |
$2.36 (Each) |
Carton/Reel |
$409.60 (160 Feet) |
$236.32 (100 Each) |
Standard Packaging/Reel |
$409.60 (160 Feet) |
$236.32 (100 Each) |
|
Material |
Non Metallic |
- |
Voltage Rating |
600 V ac |
- |
|
|
Height |
1/2 in;12.7 mm |
- |
Length |
8 ft;2.44 m |
- |
Width |
13/16 in;20.6 mm |
- |
|
Description |
PN3 8' LATCHING RACEWAY FW |
400 RACEWAY BASE AND COVER IVORY |
extra long description |
WM PN03L08FW PN3 8FT LATCHING RCWY |
WM 400BAC 400 RCWY BASE AND COVER I |
Features |
PN3 Series One-piece latching raceway with co-extruded hinge and adhesive backing. Available in 8' (2.44m) lengths. |
- |
Long Description |
Latching Raceway, Non Metallic Material, Fog White, 600 V ac, 8 ft Length, 13/16 in Width, 1/2 in Height, 0.09 lb |
Low-profile, two-piece raceway with durable, textured PVC ivory or white finishes. Available in 5' (1.52m) lengths. Packed 100' (30.5m) per carton. Supplied with wide adhesive tape along its entire length. Ivory |
Product Type |
Latching Raceway |
400 Rcwy Base and Cover Ivory |
Short Description |
13/16" Latching Raceway, Non Metallic, Fog White |
- |
|
|
Cable Type |
Communication;Fiber Optic;UTP;Coaxial;Power;STP;Telephone;Twin Axial |
- |
for use with |
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway |
- |
package quantity |
160 PK;8 CT |
- |
Standards Met |
UL (Canada and US) Listed |
- |
|
Brand |
WIREMOLD |
LEGRAND-WIREMOLD |
Manufacturers Part Number |
PN03L08FW |
400BAC |
|
Category Description |
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds |
Panduit & Wiremold Metallic & Non-Metallic Raceways |