Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
PLG1 |
PLG50R |
Manufacturer Number |
PLG1 |
PLG-50R |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121402 - Electrical plugs
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274565309 |
00781381455541 |
Weight per package |
0.06 (lbs/each) |
0.05 (lbs/each) |
Description |
PLG1 1/2" Recessed Plug
Plug, 1/2 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.06 LB/Ea
|
PLG50R 1/2" Recessed Plug
Appleton Unilets Recessed Head Close-Up Plug, Size: 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups A, B, C, D, Class Ii, Groups E, F, G, and Class Iii, For Use With Threaded Rigid Metal Conduit and Imc
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.67 (Each) |
$4.45 (Each) |
Carton/Reel |
$8.67 (1 Each) |
$222.50 (50 Each) |
Standard Packaging/Reel |
$433.50 (50 Each) |
$2,225.00 (500 Each) |
|
connection |
Threaded |
Tapered MNPT |
Material |
Steel |
Steel |
|
Finish |
- |
Zinc Electroplate |
|
|
Description |
1/2" RECESSED PLUG |
1/2" RECESSED PLUG |
extra long description |
CRS-H PLG1 1/2 RECESSED HEAD PLG |
APP PLG-50R PLUG 1/2 REC HEAD CLOSE |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Plug, 1/2 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.06 lb/EA |
Appleton UNILETS Recessed Head Close-Up Plug, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G, And Class III, For Use With Threaded Rigid Metal Conduit And IMC |
Product Type |
1/2 Recessed Head PLG |
Plug 1/2 Rec Head Close-Up-STL |
Short Description |
Plug, 1/2 in, Electro Galvanized with Chromate Treatment |
- |
Special Features |
Clean Tapered Thread |
Explosionproof, dust-ignitionproof; Smooth, rounded integral bushing in each hub protects conductor insulation; Accurately tapped, tapered threads for tight, rigid joints and ground continuity |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
- |
Connection Type |
Threaded |
- |
dimensions |
0.8400 IN X 0.5600 IN X 0.8400 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Conduit Hub |
- |
package quantity |
1 CT;50 Pk |
- |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified |
- |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
PLG1 |
PLG-50R |
Model |
PLG |
- |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Conduit plug |
Recessed Head Close-Up Plug |
|
|
|
Application |
Used for Closing Threaded Conduit Hubs |
For Use With Threaded Rigid Metal Conduit and IMC |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III |