Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
STE26V |
PJSE26I |
Manufacturer Number |
STE26V |
PJSE26I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664578618 |
00785007147094 |
Weight per package |
0.04 (lbs/each) |
0.03 (lbs/each) |
Description |
STE26V Wallplate Sectional Deco Poly Mid End Iv
Eaton Sectional Wallplate, End Piece, Ivory, Decorator Cutout, Polycarbonate, Single- Gang, Mid-Size
|
PJSE26I Decorator Openings, End Sections, Iv
Sectional Wall Plate Semi-Jumbo Decorator End Section Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.85 (Each) |
$5.02 (Each) |
Carton/Reel |
$3.85 (1 Each) |
$5.02 (1 Each) |
Standard Packaging/Reel |
$96.25 (25 Each) |
$50.20 (10 Each) |
|
insulation |
- |
Bare |
Number of Gangs |
- |
1 |
|
Size |
- |
5.5" |
Thickness |
- |
1 |
|
Description |
WALLPLATE SECTIONAL DECO POLY MID END IV |
DECORATOR OPENINGS, END SECTIONS, IV |
extra long description |
EWD STE26V Wlplt Sectional Deco Pol |
P&S PJSE26I SEC WP JR JUM SPLEX END |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
- |
Long Description |
Eaton Sectional wallplate, End piece, Ivory, Decorator Cutout, Polycarbonate, Single- gang, Mid-size |
Sectional Wall Plate Semi-Jumbo Decorator End Section Ivory |
Product Type |
WLPLT Sectional Deco Poly Mid End Iv |
Sec WP JR Jum Splex End Panel I |
Special Features |
Sectional |
Sectional wall plates to create your opening, molded of rugged thermoplastic |
|
dimensions |
0.0800 IN X 3.1200 IN X 4.8700 IN |
- |
media |
Yes |
- |
orientation |
- |
Vertical |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
STE26V |
PJSE26I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Sectional wallplate |
Wall Plate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |