Item Comparison: PJSE14WCC10, STE14W

Item

PJSE14WCC10 - Sec WP JR Jum BLNK End Panel WH - Legrand-Pass & Seymour

PJSE14WCC10
Sec WP JR Jum BLNK End Panel WH

$3.35 Each

$33.50 (10 Each)

QTY:
Each
Add
STE14W - Wallplate Sectional Blank Poly Mid End WH - Eaton

STE14W
Wallplate Sectional Blank Poly Mid End WH

$3.85 Each

$96.25 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 44 26
Vendor Legrand-Pass & Seymour Eaton
Catalog Number PJSE14WCC10 STE14W
Manufacturer Number PJSE14WCC10 STE14W
Category Enhanced Commodity Codes - Line Construction Material Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Miscellaneous Material Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007855364 00032664578588
Weight per package 0.076 (lbs/each) 0.08 (lbs/each)
Description PJSE14WCC10 Sec WP JR Jum BLNK End Panel WH
P&S PJSE14WCC10 Sec WP JR Jum BLNK
STE14W Wallplate Sectional Blank Poly Mid End WH
Eaton Sectional Wallplate, End Piece, White, Blank Cutout, Polycarbonate, Single- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.35 (Each) $3.85 (Each)
Carton/Reel $3.35 (1 Each) $3.85 (1 Each)
Standard Packaging/Reel $33.50 (10 Each) $96.25 (25 Each)
Description SEC WP JR JUM BLNK END PANEL WH WALLPLATE SECTIONAL BLANK POLY MID END WH
extra long description - EWD STE14W Wlplt Sectional Blank Po
Features - Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description P&S PJSE14WCC10 SEC WP JR JUM BLNK Eaton Sectional wallplate, End piece, White, Blank Cutout, Polycarbonate, Single- gang, Mid-size
Product Type Sec WP JR Jum BLNK End Panel WH WLPLT Sectional Blank Poly Mid End WH
Special Features - Sectional
dimensions - 0.0800 IN X 3.1200 IN X 4.8700 IN
media - Yes
Brand LEGRAND-PASS & SEYMOUR Eaton
Manufacturers Part Number PJSE14WCC10 STE14W
Category Description - Residential plates
Type - Sectional wallplate
Application - Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard - cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat