Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ8B |
SPJ8 |
Manufacturer Number |
PJ8B |
SPJ8 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580802 |
00785007680850 |
Weight per package |
0.038 (lbs/each) |
0.0743 (lbs/each) |
Description |
PJ8B Wallplate 1G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
|
SPJ8 JR Jumbo WP 1G 1 Duplex BN
Smooth Wall Platejunior-Jumbo 1GANG Duplex Brown
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$0.71 (Each) |
Carton/Reel |
$13.28 (25 Each) |
$0.71 (1 Each) |
Standard Packaging/Reel |
$132.80 (250 Each) |
$142.02 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 |
|
Color |
Brown |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 1G DUPLEX POLY MID BR |
JR JUMBO WP 1G 1 DUPLEX BN |
extra long description |
EWD PJ8B Wallplate 1G Duplex Poly M |
P&S SPJ8 JR JUMBO WP 1G 1 DUPLEX BN |
Features |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
- |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb |
Smooth Wall PlateJunior-Jumbo 1gang Duplex Brown |
Product Type |
Wallplate 1G Duplex Poly Mid BR |
JR Jumbo WP 1G 1 Duplex BN |
Short Description |
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
Standard size plastic smooth wall plate |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
25 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ8B |
SPJ8 |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |