Nacogdoches |
200 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ82W |
TPJ82W |
Manufacturer Number |
PJ82W |
TPJ82W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751547 |
00785007025538 |
Weight per package |
0.08 (lbs/each) |
0.0911 (lbs/each) |
Description |
PJ82W Wallplate 2G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
|
TPJ82W Trademaster WP Jumbo 2G 2 Duplex WH
Trademaster Wall Plate Jumbo 2GANG 2DUPLEX White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.49 (Each) |
$1.36 (Each) |
Carton/Reel |
$29.86 (20 Each) |
$27.26 (20 Each) |
Standard Packaging/Reel |
$298.62 (200 Each) |
$272.62 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
2 |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
Size |
- |
4.9 in |
Thickness |
0.080 in |
.35 |
|
Description |
WALLPLATE 2G DUPLEX POLY MID WH |
TRADEMASTER WP JUMBO 2G 2 DUPLEX WH |
extra long description |
EWD PJ82W Wallplate 2G Duplex Poly |
P&S TPJ82W TRADEMASTER WP JUMBO 2G |
Features |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
- |
Long Description |
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb |
Trademaster Wall Plate Jumbo 2gang 2duplex White |
Product Type |
Wallplate 2G Duplex Poly Mid WH |
Trademaster WP Jumbo 2G 2 Duplex WH |
Short Description |
2 Gang, Screw Mount, Duplex Receptacle Wall plate, White, 20CT;200PK |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
4.94 (W) x 4.87 (H) in |
- |
for use with |
Receptacle |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ82W |
TPJ82W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Juinor Jumbo Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |