Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP82BK |
PJ82BK |
Manufacturer Number |
TP82BK |
PJ82BK |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275209 |
00032664580734 |
Weight per package |
0.079 (lbs/each) |
0.058 (lbs/each) |
Description |
TP82BK Trademaster Plate 2G 2 Duplex BK
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Black, 0.0800 LB
|
PJ82BK Wallplate 2G Duplex Poly Mid BK
Eaton Duplex Receptacle Wallplate, Black, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.29 (Each) |
$1.49 (Each) |
Carton/Reel |
$25.89 (20 Each) |
$29.86 (20 Each) |
Standard Packaging/Reel |
$258.92 (200 Each) |
$298.62 (200 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
2 |
- |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 2G 2 DUPLEX BK |
WALLPLATE 2G DUPLEX POLY MID BK |
extra long description |
P&S TP82BK TRADEMASTER PLATE 2G 2 |
EWD PJ82BK Wallplate 2G Duplex Poly |
Features |
Trademaster Plate 2gang 2duplex Black |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Black, 0.0800 lb |
Eaton Duplex receptacle wallplate, Black, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size |
Product Type |
Trademaster Plate 2G 2 Duplex BK |
Wallplate 2G Duplex Poly Mid BK |
Short Description |
2 Gang, Wall Mount, Wall Plate, Black, Switch |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoplastic, std and midi |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CT;20 PK |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP82-BK |
PJ82BK |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |