Nacogdoches |
0 |
21 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP82 |
PJ82B |
Manufacturer Number |
TP82 |
PJ82B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275193 |
00032664580727 |
Weight per package |
0.079 (lbs/each) |
0.07 (lbs/each) |
Description |
TP82 Trademaster Plate 2G 2 Duplex BR
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Brown, 0.0800 LB
|
PJ82B Wallplate 2G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.29 (Each) |
$1.49 (Each) |
Carton/Reel |
$25.89 (20 Each) |
$29.86 (20 Each) |
Standard Packaging/Reel |
$258.92 (200 Each) |
$298.62 (200 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
Color |
Brown |
Brown |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER PLATE 2G 2 DUPLEX BR |
WALLPLATE 2G DUPLEX POLY MID BR |
extra long description |
P&S TP82 TRADEMASTER PLATE 2G 2 DU |
EWD PJ82B Wallplate 2G Duplex Poly |
Features |
Trademaster Plate 2gang 2duplex Brown |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, Brown, 0.0800 lb |
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 lb |
Product Type |
Trademaster Plate 2G 2 Duplex BR |
Wallplate 2G Duplex Poly Mid BR |
Short Description |
2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator |
2 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
4.94 (W) x 4.87 (H) in |
for use with |
- |
Receptacle |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
20 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP82 |
PJ82B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Duplex receptacle wallplate |
|
Weight |
0.0800 lb |
0.0900 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |